Apply to be a TradeMaster!
Main product image of 1-1/4" Copper DWV x Female Adapter
Magnifying glass
Hover image to zoom

1-1/4" Copper DWV x Female Adapter

Brand:
Elkhart
SKU:
46000
Rating:
(1)
Q&A:
(0)
1-1/4" Copper DWV x Female Adapter
Magnifying glass
Hover image to zoom
$19.23 each
BOX UP & SAVE 20%
$307.40 box of 20
$15.37 each
In Stock
In Stock
Get 3 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Copper
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
Sweat, Threaded Connection

Description

–
DWV Female Adapter

Specs

–
Size:

1-1/4"

Material:

Copper

Application:

Plumbing

Thread Type:

Female

Connection Type:

Sweat

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great quality

The 3 pieces ordered were perfect, no complaints. [...]
Ginny
Bear Creek, NC
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy