Apply to be a TradeMaster!
Main product image of 1-1/4" Copper DWV Female Trap Adapter (F x Slip Joint)
Magnifying glass
Hover image to zoom

1-1/4" Copper DWV Female Trap Adapter (F x Slip Joint)

Brand:
Elkhart
SKU:
46130
Rating:
(0)
Q&A:
(0)
1-1/4" Copper DWV Female Trap Adapter (F x Slip Joint)
Magnifying glass
Hover image to zoom
$28.15 each
BOX UP & SAVE 16%
$236.50 box of 10
$23.65 each
In Stock
In Stock
Get 17 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Copper
Product Highlight: Connection Type
Slip-Joint, Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
This product is a 1-1/4" Copper DWV Female Trap Adapter (F x Slip Joint) manufactured by Elkhart.

Specs

–
Size:

1-1/4"

Material:

Copper

Application:

Plumbing

Connection Type:

Slip-Joint

Threaded

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy