Apply to be a TradeMaster!
Main product image of 1/2" Copper DWV Test Cap
Magnifying glass
Hover image to zoom

1/2" Copper DWV Test Cap

Brand:
Elkhart
SKU:
46200
Rating:
(10)
Q&A:
(2)
1/2" Copper DWV Test Cap
Magnifying glass
Hover image to zoom
$1.22 each
BOX UP & SAVE 15%
$52.00 box of 50
$1.04 each
In Stock
In Stock
Get 45 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Copper
Product Highlight: Connection Type
Sweat Connection

Description

–
DWV Cap

Specs

–
Size:

1/2"

Material:

Copper

Application:

Plumbing

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Good quality product

Fit as they should. Would buy again.
Purchasing
Hammondsport
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Fast ship
John m
Ft Pierce Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Test Caps are exactly what I needed

I used the end caps as part of a centerpiece I made (I am a woodworker). The delivery was very quick and the caps were properly packaged to prevent damage.
Pop-Pop's Workshop
Discovery Bay, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Speedy shipping

I couldn't find a test cap at any local hardware store (including the big box stores) so I ordered online. Test caps are not very exciting, but what is impressive here is the speed with which they were shipped.
Rich
Dayton, NV
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2" copper DWV cap

Great price, Great product, Thanks
Ric
Gainesville, Fl.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Fine Item

A useful item, fair price & prompt shipping! Thanks
George
Vero Beach, Fl
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit well and wasn't corroded or damaged

Capped off a 3" copper pipe just fine! In all seriousness these things are as rare as hen's teeth in my local area. It was frustrating to spend more on shipping than for what I needed, but these guys got it out quick and well packed so it arrived undamaged and easy to install.
Todd the amateur homeowner repair person
Northwest AR
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I simple little part but hard to find

This test cap was ideal for my application. However, I could only find them at PexSupply and one other place. PexSupply had the best price and I din't need to buy 100 each.
Earl at New Product
Sunnyvale, CA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

why pay more?

This end cap was a great alternative to buying full 3 inch sweat cap. It was thin but did not weaken from soldering it to a 3 inch pipe. It was a hard to find part [...]
luke
Detroit, MI
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly what I needed

exactly as described, I was looking for a thin cap, this fit the bill. perfect for my application.
6fiddyv
California
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what thickness is the copper ? what pressure is it designed to test at ?

Asked by andrew 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

The copper tes cap is 0.55" thick. Elkhart does not provide specific literature in regards to the PSI of the cap but you can call them directly at 1-574-264-3181 to confirm further information.

Was this review helpful to you?

Q: Does this product fit inside the pipe with a lip on the outside?

Asked by Sylvia 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

DMV test caps fit on the outside of pipes.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy