Apply to be a TradeMaster!
Main product image of 2" Cast Brass DWV Flush Trap Adapter (Copper x Male)
Magnifying glass
Hover image to zoom

2" Cast Brass DWV Flush Trap Adapter (Copper x Male)

Brand:
Elkhart
SKU:
59292
Rating:
(0)
Q&A:
(0)
2" Cast Brass DWV Flush Trap Adapter (Copper x Male)
Magnifying glass
Hover image to zoom
$38.53 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Material
Cast Brass

Description

–
Cast Brass DWV Flush Trap Adapter (Copper x Male)

Note: Image does not represent actual item. This item is made of cast brass.

Specs

–
Size:

2"

Thread Type:

Male

Material:

Cast Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy