Apply to be a TradeMaster!
Main product image of E1 Pro Non-Programmable Thermostat (1H/1C), TH1110E1000
Magnifying glass
Hover image to zoom

E1 Pro Non-Programmable Thermostat (1H/1C), TH1110E1000

SKU:
TH1110E1000
Rating:
(14)
Q&A:
(0)
E1 Pro Non-Programmable Thermostat (1H/1C), TH1110E1000
Magnifying glass
Hover image to zoom
TH1110E1000 has been discontinued
Discontinued November 25, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
FocusPro N100 Non-Programmable, 1H/1C, Large Display Thermostat, TH1110U4000
SKU:TH1110U4000
(11)
Order by today, receive 2745 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V, 750mV
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Dual Powered: Battery or Hardwire

Description

Overview:

The PRO non-programmable family of thermostats provides basic and simple operation with specific models for conventional and heat pump systems.


Features:

  • Large Display: 2.38 sq. in. versus 1.32 sq. in. display of legacy thermostat.
  • Same wiring terminals of legacy TH1110DH1003.
  • 1 Heat/1 Cool Conventional
  • Single-Stage Heat Pump without Aux Heat.
  • Non-Programmable
  • Battery-powered, hard-wired, or both.
    • 2 Batteries Included
  • Priced to fit any budget.
  • 2-year warranty.

Specs

Batteries Included:

2

Application:

Single-Stage (Heat/Cool)

Stages:

1 Heat/1 Cool

User Interface:

Push Button

Programmability:

Non-Programmable

Mount:

Horizontal

Power Method:

Dual Powered: Battery or Hardwire

Accuracy:

+/- 1°F

Frequency:

50 Hz

60 Hz

Voltage:

24V

750mV

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Application
Stages
User Interface
Programmability
Mount
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Push Button
Non-Programmable
Horizontal
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Push Button
Non-Programmable
Horizontal
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Push Button
Non-Programmable
Horizontal
Junction Box
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Push Button
Non-Programmable
Vertical

You May Also Need

PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat, TH1100DV1000
SKU: TH1100DV1000
Honeywell Home

Product Reviews

4.79 out of 14 reviews
92% would recommend this product
4.79
out of 14 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
0%
3 star
0%
2 star
7%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Everything As Promises!

We have two thermostats in our home. Service guy recommended we replace old style to "digital" thermostats. He could do it; but recommended I order them and self install them and save about $100. I followed his recommendation. Directions included, and were adequate. We have two electric heating/cooling systems. You need to be sure you "switch" a switch on the thermostats (from gas to electric) for it to work properly for electric heat. We picked this unit because of the large digital display, and super basic daily operation, (no calendars, no clocks, just the basics and all we needed/wanted. I personally think getting it from this source/supplier is a good/safe decision. No Baloney! A good product, at a good price, and delivery as promised, with no surprises!
VS

Most Liked Negative Review

I will not be purchasing this product again

The thermostat goes below set temperature and it then works harder to get back up to temperature. In all my years installing thermostats I never experienced this. I called Honeywell and they said it was fine. I don't agree so more money is needed to be spent getting two new thermostats.
Showing 1-10 of 14 reviews

I would buy again

Very simple to wire and a great value for the money.
Rodgerm
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install with easy instructions.

Bought two of these; they fit my need for a simple non-programmable thermostat. The installation was simple.
Erik A
MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will not be purchasing this product again

The thermostat goes below set temperature and it then works harder to get back up to temperature. In all my years installing thermostats I never experienced this. I called Honeywell and they said it was fine. I don't agree so more money is needed to be spent getting two new thermostats.
Eboni
Long Island
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a great thermostat

This is easy to see and set up, will buy it again.
TOPLV
Long Island, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product. Nice and Simple

Replaced my Google Nest with this Thermostat. No more calls from Wife that the house is hot. Thank God.
Howie
Old Bridge
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Replacement

The new thermostat restored my Zone 1 heat. The order was received in two days. Great service.
Alfixitforya
Oceanside, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use it and love it works very well

I love It
Luppier
lTeoupsburg ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would but this product again!!

Installed without a hitch. Love the large display. Can't buy this in a store as a consumer.
RB
Utah
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Very easy to use Large read out for visually impaired.
PETE
Plainville, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great thermostat

Installed on Bosch Heat pump- u do need a jumper.
Mazgan
Brooklyn NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?