Apply to be a TradeMaster!
Main product image of FocusPro Non-Programmable, 2H/2C Thermostat
Magnifying glass
Hover image to zoom
FocusPro Non-Programmable, 2H/2C Thermostat
Magnifying glass
Hover image to zoom
TH5220D1003 has been discontinued
Discontinued March 7, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
FocusPro N100 Non-Programmable, 3H/2C Heat Pump, 2H/2C Conventional, Large Display Thermostat, TH1320U4002
SKU:TH1320U4002
(3)
Order by today, receive 958 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
Low voltage, 24V, 750mV
Product Highlight: Stages
2 Heat/1 Cool (Heat Pump), 2 Heat/2 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Hardwired, Battery
Product Highlight: Amperage
1 Amps

Description

The FocusPRO non-programmable digital thermostat provides electronic control of 24 Vac conventional and heat pump systems or 750 mV heating systems.

Features
  • Non-programmable digital thermostat. Display size options - available in large screen or standard.
  • Precise comfort control (+/- 1ªF) - maintains consistent comfort to the highest level of accuracy.
  • Easy change battery door,flip out door allows for easy battery replacement without removing or disassembling the thermostat.
  • 5-year limited warranty.

Specs

Amperage:

1

Application:

Heat Pump

Multi-Stage (Heat/Cool)

Stages:

2 Heat/1 Cool (Heat Pump)

2 Heat/2 Cool

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Options:

Auto Changeover

Fan Control

Power Method:

Hardwired

Battery

Changeover:

Auto

Manual

Temperature Range (F):

40°F - 99°F

Max Temp Differential:

1°F

Operating Humidity:

5 to 90% RH, non-condensing

Voltage:

Low voltage

24V

750mV

Wattage:

0.4 to 30

Wiring:

C

L

W(O/B)

Rc

Y

G

Y2(E)

Frequency:

50 Hz

60 Hz

Color:

Premier White

Height:

3-9/16"

Width (Inches):

5-13/16"

Depth (Inches):

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Application
Programmability
User Interface
Mount
Voltage
CURRENT ITEM
Heat Pump
Multi-Stage (Heat/Cool)
Non-Programmable
Push Button
Horizontal
Low voltage
24V
750mV
Heat Pump
Multi-Stage (Heat/Cool)
Non-Programmable
Push Button
Horizontal
24V
Multi-Stage (Heat/Cool)
Commercial
Non-Programmable
24 Hour
Programmable
Push Button
Horizontal
24V
Heat Pump
Multi-Stage (Heat/Cool)
Non-Programmable
Push Button
Horizontal
24V

You May Also Need

1 Pole Contactor (24V, 40 Amp)
SKU: C140A
Packard

Product Reviews

4.76 out of 89 reviews
96% would recommend this product
4.76
out of 89 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
10%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW

Most Liked Positive Review

Bright Idea but not that Bright

Bought this Unit to replace another, similar looking Honeywell, but with 7-Day programming. (My very elderly Father, and apparently his Homecare People, couldn't figure the 7-Day one out) THIS unit would not fit the same Back Plate as the older model. And the backlight isn't very bright. But it is fairly easy to configure, to a wide variety of systems, and doesn't have those complicated HOLD settings - Just on/off and Temp up/down. Would recommend 100% except as noted. A good buy.
VS

Most Liked Negative Review

I would not buy again

This product is battery operated and when the batteries died a year ago, the heat pump was activated but NOT the fan. This can cause severe damage to the compressor due the significant increase in high pressure. Now the latest, with new batteries the unit froze completely and needed emergency replacement due to -25 degree temps here in MN. Just saying ~ spend the extra cash and get a reliable stat.
Showing 1-10 of 89 reviews

easy to install and configure

replace all brands
oldtimer
Orlando, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Ordered this online… was able to install it myself with the help of the Honeywell video… very easy and THE PRICE WAS RIGHT!!! Very happy with supply house and product!
Barb
Wilkinson County Georgia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Been using their thermostat for almost 15 years they are the best easy to use and look great
Mr cool
Wenatchee wa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by again

Product as described and functioned properly
Dph
Middlebury
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Problem with shipping/handling

The thermostats are fine. Ordered many times. This time the boxes arrived crushed and all the batteries and manuals were loose inside the shipping box. Hope the thermostats are not damaged. Will know when they are installed.
Oldtimer
Orlando, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3rd time purchasing 5th box

We use these on a regular basis and never have any issues
Advanced ac
Ft walton beach Fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good thermostat

The 1st honeywell focuspro 5000 that I bought, was defective. I called supply house, and told a lady rep waht was wrong w/it, and she sent me another one right away. I received it within 2 days. I used their shipping label and sent the other one back. Great service!
donnarunner
Ocala, Fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again and again

I'm an old school tech. Seen many thermostat types and brands. Work mostly residential and light commercial. The 1003 is easy to install and easy to configure. Getting old don't help with the newer models. Love simple things that works.
Christian
Orlando, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Product was shipped quickly and I received it without damage or issues of any kind. Great source for household products for repair/replacement. Will shop here again.
Rocketman
Kentucky
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

Exactly what was described
James
SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

10 Questions
10 Questions
ASK A QUESTION

Q: How high can this thermostat go

Asked by Bill 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The temperature range of this thermostat goes up to 99 degrees Fahrenheit.

Was this review helpful to you?

Q: I went into the function screen by pushing the arrow down and temp up buttons together to view what the temperature range was set to, now my screen reads "cool on" and is constant. Not flashing... How can I fix this? What does this mean? HELP!

Asked by Tammy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

We have no way of trouble shooting units, you would have to contact Honeywell or a technician.

Was this review helpful to you?
-

Hmmm... Have not seen that. Would try to "power cycle" the T-stat by removing its power source, waiting several minutes, and reapplying the power. And cross your fingers!!

Was this review helpful to you?

Q: Would these be compatible use in an RV with 2 furnaces?

Asked by Mari 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

you would need to know the control voltage for the furnaces. if its 24volt or millivolt it should but you probably need 1 thermostat for each furnace.

Was this review helpful to you?

Q: What size battery does this thermostst require 9 volt?

Asked by nettygirl 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This model requires 2 AA batteries.

Was this review helpful to you?

Q: once the temp reaches the set temp how long should it take for the system to shut off also how do set the stat to shut of by setting 1degree difference

Asked by slick 13 years ago

Add your answer

* Required Field
-

No easy answer. It's not instantaneous when the temp first reads the same as the set point on the stat. Then when the stat shuts off, other chips in your system will time shut down of the compressor and then the blower.

Was this review helpful to you?

Q: How do you deal with a defective thermostat, as far as a warranty claim ? What is the warranty on this item ?

Asked by shawn 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This thermostat has a 5-year warranty. If you purchase it through PexSupply, you would contact us in order to process any potential warranty claim.

Was this review helpful to you?

Q: Will this thermostat go from heat to cool and from cool to heat without touching it on a heat pump and how many wires are required

Asked by Nick 14 years ago

Add your answer

* Required Field
-

It worked for me with 5 wires.

Was this review helpful to you?
-

Yes it will. You will need to 1st enable the auto-changeover feature in the installer menu. Change sub-menu 12 to selection 1. For a heat pump set-up. I would recommend at least 7 wires. 8 if you need an extra emergency heat wire. -Florida & NY Mech Contractor

Was this review helpful to you?
-

You can set it for auto change over or manual. It depends for the wiring if you will use the battery or power it with 24v and how many stages you have.. Maximum you will need 8 wires.

Was this review helpful to you?

Q: I have had this model in our home for 5 yrs and has given us good service, until now. The fan stays on all the time. Does not go off when heating range is reached. Do I need a new (I'd buy if have to) or it is just a miner tweak or torque I could perform. Please advise. Thank you, Joseph

Asked by do not have one 14 years ago

Add your answer

* Required Field
-

If it has worked for five years and nothing else has changed, then it probably needs to be replaced. But first, try reprogramming it to see if that corrects the problem. Bill

Was this review helpful to you?

Q: can this be programed so renters can only use a certain temp. range ie 68-78 degrees?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can use Setup Functions 27 and 28 to do this (see page 7 of the manual - http://s3.pexsupply.com/manuals/1249544874360/Honeywell_TH5220D1003_Install_Guide.pdf ), but there would be nothing to stop someone from changing that setting. Your other option would be to get programmable thermostats with keypad lockout capability.

Was this review helpful to you?
- Dave the HVAC pro

Yes, thru the installer set up in the instructions.

Was this review helpful to you?
- DIY Guy

YES - You can specify a High Limit on the heat, and a Low Limit on the AC, if applicable. Wondering if this is a Good Idea.

Was this review helpful to you?
- Ricky K Jr.

Yes, this thermostat has settings for the minimum cool and maximum heat setpoints. I never thought of using it for rentals like that, but it is a good idea to keep them from setting it at 60 and letting it run.

Was this review helpful to you?

Q: What is the difference between Heat and Emheat mode on the Honeywell TH5220D 1003 Thermostat with the American Standard heat pump? What does Compressor lock out do, is it economical to do it?

Asked by Bob 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

HEAT Mode is Regular Heat Stage #1, while EMHEAT is Stage #2 of Multi-Stage Stat. The Compressor Lock Out is a safety feature that protects your system. It is not a function that you do, as this feature works automatically on its own.

Was this review helpful to you?