Apply to be a TradeMaster!
Main product image of 1" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 3.5 Cv (24v)
Magnifying glass
Hover image to zoom

1" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 3.5 Cv (24v)

SKU:
V8043F5051
Rating:
(3)
Q&A:
(1)
1" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 3.5 Cv (24v)
Magnifying glass
Hover image to zoom
$183.54 each
In Stock
In Stock
Get 2 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way, Straight-Through
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Features
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • "Quick Fit" pushbutton powerhead makes it easy to remove for service.
  • Series 5000 replacement powerhead is backward compatible with series 1000 zone valves.
  • Innovative motor technology offers silent operation, water hammer resist and longer life.


Specifications
  • 24V 1 in. Sweat Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : Sweat
  • Pipe Size: 1”
  • Body Pattern: Two-way, Straight-through
  • Capacity: 3.5Cv
  • De-Energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 20 psi
  • Fluid Temperature Range: 200 F Max.
  • Electrical Connections: screw terminal block
  • Power Consumption: 7.2 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4-3/8 in. high x 3-1/2 in. wide x 2-3/8 in. deep
  • Auxiliary End Switch: SPST
  • End Switch Rating: 50 VA pilot duty @ 24 V
  • Type: 2 position
  • Static Pressure: 300 psi
  • Voltage: 24v
  • Frequency: 60 Hz
  • Manual Opener: Yes
  • Type: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water

Specs

–
Application:

Zoning

Size:

1"

Voltage:

24V

Position:

Normally Closed

Connection Type:

Sweat

Max Close-Off PSI:

20 psi

Flow Capacity (Cv):

3.5

Body Pattern:

2-Way

Straight-Through

End Switch:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Voltage
Position
Connection Type
Flow Capacity (Cv)
1"
24V
Normally Closed
Sweat
37
1"
24V
Normally Closed
Sweat
7.5

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.67 out of 3 reviews
100% would recommend this product
3.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Defective-Damaged

Ordered 2 of these valves - received on time. Both valves had damage and will be sending them back. Reordered and those valves were fine.The individual boxes for the damaged valves both showed damage corresponding with the breakage. Also, the bubble packing was completely deflated so there was no padding at all. Even on the second undamaged shipment none of the packing material arrived intact. Have to wonder if the damage took place in your warehouse instead of in transit.
TG
Kewaunee, WI
6 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick shipping

Great price always quick shipping.
KON
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Zone Valves.

Controll heat to my bedroom These zone valves are backups, I will use these as replacments when my old ones crash.
Leon604
Livingston,Montana
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I would like to view the instructions for replacing a V8043 F1051 zone valve. It looks like I do not need to do any plumbing to replace the parts. I previously had Eaton-Dole Zone valves that were easy to replace. I switched to Honeywell because they are easier to find. Thank you.

Asked by JoeM 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Here is an instruction sheet that describes how to install the full valve or just the motor portion http://customer.honeywell.com/techlit/pdf/95c-00000s/95C-10932.pdf.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy