Plumbing supplies are the pipe, fittings, fixtures, and mechanical components that make up a building's water supply, drainage, and venting systems. The category covers everything from rough-in materials like pipe and fittings to finished fixtures such as sinks, faucets, and water heaters. It also includes the specialty parts and tools plumbers rely on to complete a job. Residential and commercial contractors alike draw from this range daily, whether they're roughing in a new construction job, replacing a failed water heater, or repairing a leaking supply line.
Choosing the right plumbing supplies affects both the speed of installation and the long-term reliability of the system. A plumber weighing PEX against copper is balancing material cost, labor time, and how the finished system will perform under daily use. The same trade-off applies when choosing between a tank and tankless water heater. Because plumbing work is inspected against local and national codes, the material grade, certification, and compatibility of each component carry real weight in that decision. This is why the category groups a wide range of products in one place for easy comparison and sourcing.
Subcategories
Buying Guide
Start with the scope of the job. A full rough-in for new construction calls for a different shopping list than a single-fixture replacement, and knowing which category of plumbing supplies applies narrows the search considerably. Rough-in work centers on pipe, fittings, and venting, while finish work draws from fixtures, faucets, and trim.
Match materials to the application and local code. Copper, PEX, CPVC, and PVC each have different pressure ratings, temperature limits, and approved uses. An inspector will flag anything installed outside the code-approved method for that pipe type. Checking the local plumbing code before ordering saves a return trip and a failed inspection.
Factor in compatibility with what's already installed. Replacement jobs are rarely done from scratch. Matching thread type, pipe diameter, and connection method to the existing system avoids the need for extra adapters or a full re-pipe. This is especially true for water heater and fixture replacements, where the rough-in plumbing typically stays in place.
Weigh installation time against material cost. Push-fit and press fittings cost more per piece than traditional soldered or threaded connections. They cut labor time significantly, which often makes them the better value on a time-sensitive job. Plumbing Supplies spans both ends of that spectrum, so the right call depends on the crew's schedule and the customer's budget.
Confirm certifications required for the specific use case. Backflow preventers, water heaters, and fixtures used in commercial or food-service settings often need specific NSF, ASSE, or local approval listings. Verifying the certification on the product page before purchase prevents a compliance issue from surfacing during final inspection.
Frequently Asked Questions
What's the difference between PEX and copper for supply lines?
PEX is flexible plastic tubing that installs faster and resists freeze-related splitting better than rigid copper, while copper has a longer track record and higher heat tolerance. Many plumbers use PEX for most residential supply runs and reserve copper for areas near water heaters or where local code requires it.
Do I need a backflow preventer on a residential irrigation system?
Most jurisdictions require some form of backflow protection on irrigation systems because chemicals or fertilizer residue in the sprinkler lines could siphon back into the drinking water supply. The required device type varies by municipality, so plumbers match the device to local code.
How do I know what size expansion tank I need?
Expansion tank sizing depends on the water heater's tank capacity and the system's incoming water pressure. Undersizing the tank means it can't absorb the full expansion volume, which defeats the purpose of installing one.
Can I replace a cast iron drain with PVC?
In most cases yes, using a no-hub coupling or transition fitting rated for that connection, as long as local code allows mixed-material drain lines. It's worth checking whether the jurisdiction requires the transition point to be accessible for future inspection.
Subcategories
Buying Guide
Start with the scope of the job. A full rough-in for new construction calls for a different shopping list than a single-fixture replacement, and knowing which category of plumbing supplies applies narrows the search considerably. Rough-in work centers on pipe, fittings, and venting, while finish work draws from fixtures, faucets, and trim.
Match materials to the application and local code. Copper, PEX, CPVC, and PVC each have different pressure ratings, temperature limits, and approved uses. An inspector will flag anything installed outside the code-approved method for that pipe type. Checking the local plumbing code before ordering saves a return trip and a failed inspection.
Factor in compatibility with what's already installed. Replacement jobs are rarely done from scratch. Matching thread type, pipe diameter, and connection method to the existing system avoids the need for extra adapters or a full re-pipe. This is especially true for water heater and fixture replacements, where the rough-in plumbing typically stays in place.
Weigh installation time against material cost. Push-fit and press fittings cost more per piece than traditional soldered or threaded connections. They cut labor time significantly, which often makes them the better value on a time-sensitive job. Plumbing Supplies spans both ends of that spectrum, so the right call depends on the crew's schedule and the customer's budget.
Confirm certifications required for the specific use case. Backflow preventers, water heaters, and fixtures used in commercial or food-service settings often need specific NSF, ASSE, or local approval listings. Verifying the certification on the product page before purchase prevents a compliance issue from surfacing during final inspection.
Frequently Asked Questions
What's the difference between PEX and copper for supply lines?
PEX is flexible plastic tubing that installs faster and resists freeze-related splitting better than rigid copper, while copper has a longer track record and higher heat tolerance. Many plumbers use PEX for most residential supply runs and reserve copper for areas near water heaters or where local code requires it.
Do I need a backflow preventer on a residential irrigation system?
Most jurisdictions require some form of backflow protection on irrigation systems because chemicals or fertilizer residue in the sprinkler lines could siphon back into the drinking water supply. The required device type varies by municipality, so plumbers match the device to local code.
How do I know what size expansion tank I need?
Expansion tank sizing depends on the water heater's tank capacity and the system's incoming water pressure. Undersizing the tank means it can't absorb the full expansion volume, which defeats the purpose of installing one.
Can I replace a cast iron drain with PVC?
In most cases yes, using a no-hub coupling or transition fitting rated for that connection, as long as local code allows mixed-material drain lines. It's worth checking whether the jurisdiction requires the transition point to be accessible for future inspection.