Apply to be a TradeMaster!
Main product image of 20,000 BTU, R-410A, Multi F Inverter Heat Pump - Outdoor Unit
Magnifying glass
Hover image to zoom
20,000 BTU, R-410A, Multi F Inverter Heat Pump - Outdoor Unit
Magnifying glass
Hover image to zoom
LMU24CHV has been discontinued
Discontinued March 18, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
24,000 BTU, R-32, Multi F Multi Zone SEER2 22.5 Inverter Heat Pump (Outdoor Unit)
Brand:
LG
SKU:KUMXB241A
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
20000 BTUs
Product Highlight: Heating Capacity (BTU)
24000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: SEER
21.7 Rating
Product Highlight: Number of Zones
3

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


LG heat pump systems consist of three basic components: An inverter (variable speed) outdoor heat pump, stylish and quiet indoor units, and a conduit with piping and wiring to connect the outdoor unit to each indoor unit. Multiple indoor units allow precise indoor temperature control throughout your home and provide the ability to adjust the temperature in each area to meet your needs.

LG Multi F whole-home comfort systems provide powerful, efficient heating and cooling with up to eight indoor units operating off a single outdoor unit. In fact, most combinations are ENERGY STAR® Certified. Individual room temperature control with low operating cost are at your fingertips with LG Multi F.

Installation is easy and does not require major renovations – the pipes connecting your outdoor unit to the indoor units are small and easy to run throughout your house. Your contractor can usually install a whole home system in just a few days start-to-finish and adding an additional indoor unit down the road is simple and cost-effective. Using three or more indoor units is more cost-effective and uses less space than installing three individual single-zone systems.

Product Features:
  • Inverter variable-speed compressor on the outdoor unit for energy-saving operation
  • Defrost / De-icing capabilities
  • Restart delay of three minutes
  • Self diagnosis capabilities
  • Soft start reduces power surges to electrical systems
  • Auto operation and auto restart operation
  • Operates down to 14°F in cooling mode
  • Operates-4°F to 64°F in heating without additional low ambient controls
  • R410A refrigerant
Performance:
  • Nominal Cooling Capacity : 20,000 (Btu/h)
  • Nominal Heating Capacity : 24,000 (Btu/h)
Piping:
  • Refrigerant Charge (lbs) : 3.97
  • Liquid Line (OD) : 1/4" x 3
  • Vapor Line (OD) 3/8" x 3
  • Max Total Piping² : 246.1 ft
  • Max ODU to IDU Piping: 82 ft
  • Piping Length (no add'l refrigerant, ft): 73.8
  • Max Elevation between ODU and IDU: 49.2 ft
  • Max Elevation between IDU and IDU: 24.6 ft
Unit Data:
  • Refrigerant Type R410A
  • Refrigerant Control EEV
  • Sound Pressure (Cool/Heat) +/-3 dB(A) 49/52
  • Net Unit Weight (lbs) : 100
  • Shipping Weight (lbs) : 108
  • Heat Exchanger Coating GoldFin
  • Min Number of Indoor Units: 2
  • Max Number of Indoor Units: 3

Specs

–
Type:

Multi-Split

Product Type:

Outdoor Unit

Heating Capacity (BTU):

24000

Cooling Capacity (BTU):

20000

Number of Zones:

3

Energy Star Rated:

Yes

Voltage:

208/230V

Application:

Cooling

Hertz:

60

Phase:

1

Refrigerant Type:

R-410A

Liquid Line:

1/4"

Suction Line:

3/8"

Width (Inches):

34-1/4"

Depth (Inches):

12-19/32"

SEER:

21.7

HSPF:

9.7

Warranty:

7 Year (Compressor)/5 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

45 Replacement Parts

Valve, Service, 5220A20029P
SKU: 5220A20029P
LG
Orifice, 4948A20005A
SKU: 4948A20005A
LG
Fuse, Time Delay, 0FZZTTH001B
SKU: 0FZZTTH001B
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.73 out of 11 reviews
70% would recommend this product
3.73
out of 11 Reviews
70% would recommend this product
WRITE A REVIEW
5 star
55%
4 star
18%
3 star
0%
2 star
0%
1 star
27%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Nice unit

Running three zones created some problems getting all contro wires into the unit. Finally fabricated a custom receiver for the three strain reliefs and ran the poet feed through the side of the unit.
VS

Most Liked Negative Review

I am forced to buy this product again and again

I have had problems with this unit for the past 3 years. After first year of use - leak somewhere in the coil. I followed warranty guidelines, hired an LG dealer to perform work and replace parts. The labor to repair costed more than a brand new unit. After repair used for that season (Summer only for AC) and then next spring discovered there was no charge and another leak in coil. This time SupplyHouse sent a new unit at no charge. I used this unit for the summer AC only and now this spring AGAIN no charge. A leak somewhere in the compressor. SupplyHouse current response is to request the parts needed to repair, however, the labor repair estimate I have is $1,200-$2,500. I am still working with them for a better solution. Hopefully we can reach a resolution.
Showing 1-10 of 11 reviews

No Warranty support

I keep having issues with this outdoor unit where the cost of labor will be more than the whole thing so I ordered a new one and it had different issues. Supply house wont help unless LG gives a case number and a Lg tech diagnoses it. Lg won't give a case number because they have no record of it being purchased from a distributor. So now im stuck buying a 3rd unit in less than 2 years (directly from a LG supplier this time so I have an actual warranty) plus all the labor that's not covered. LG just wants your money and will not support you when it breaks.
Trashpile
CO
4 years ago
Was this review helpful to you?

No warranty support.

Bought this to replace previous model that compressor went bad. This one had a ruptured burst disk that leaked out all refrigerant and some other issues where repair work is going to be more than the cost of a new unit. So im purchasing 3 of these in the span of 2 years. Supply house says they wont do anything to help without a LG case number and LG tech diagnosis, LG wont give a case number because it wasn't bought from them and have no record of it being purchased at all. Is supply house not a certified supplier? Anyways just pay a little more upfront and buy from a local company who will then support warranty claims.
Minisplit Graveyard
CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was great and so was supply house

The product fit my old zones inside the house so I didn't have to change anything just unhook my old unit and hook this one up. The unit is smaller than my old one and extremely quieter. I've had it running non stop for 3 weeks and it's been great. Supply House was very nice and helpful and shipped promptly. The only problem I had was with my local freight, they were behind and took some time to get the product from the freight company but other than that everything was perfect.
Hunter
Jackson, Tn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely recommend

Put in my personal home, great units
Charlie
Wapwallopen pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am forced to buy this product again and again

I have had problems with this unit for the past 3 years. After first year of use - leak somewhere in the coil. I followed warranty guidelines, hired an LG dealer to perform work and replace parts. The labor to repair costed more than a brand new unit. After repair used for that season (Summer only for AC) and then next spring discovered there was no charge and another leak in coil. This time SupplyHouse sent a new unit at no charge. I used this unit for the summer AC only and now this spring AGAIN no charge. A leak somewhere in the compressor. SupplyHouse current response is to request the parts needed to repair, however, the labor repair estimate I have is $1,200-$2,500. I am still working with them for a better solution. Hopefully we can reach a resolution.
John
Wisconsin
4 years ago
Was this review helpful to you?

Quiet inside and out

I have two compressor with 3 head each installed a week ago and they are working great. Only hear a faint breeze at low settings. You can easily hold conversation beside outside units unless you crank the temperature settings up 25 degrees which I did just as a test. One remote control can operate any air handler so I put the other remotes away to use as backups. Speaking of remotes, we have two 12k units in our great room and if you are in the right spot it will control both units at same time. We look forward to connecting the units to wifi
Josh
Southern Indiana
5 years ago
Was this review helpful to you?

Excellent ,

We set it all up, then we check to see how many amps it would draw with everything on , running at maximum and we only had a 4 amp draw
Dave
Fly Creek
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice unit

Running three zones created some problems getting all contro wires into the unit. Finally fabricated a custom receiver for the three strain reliefs and ran the poet feed through the side of the unit.
Jim @ Incontrol
Weastern Massachusetts
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

LG mini split 20k BTU inverter

With my HVAC contractor, I have an install with 2x of the inverters, 1x 12kBTU indoor unit, 1x 9k BTU unit, 4x 7k BTU units. I purchased all the LG products and line sets from Supply House. The technical people were very knowledgeable about sizing the units for my home. Upon install, there was an issue with both ends of 1 line set, needed to be fixed. When starting the inside units 1 was dead, 1 made a lot of noise. Supply house sent me parts to fix both units, but they shouldn't have needed repaired being brand new. I like the idea of complete zone control, and they appear to be more energy efficient than my electric baseboard heat. Some are making noise that I haven't troubleshot yet. I think I will like them when all the bugs are worked out, but this isn't an easy exercise.
RT
Dayton, OH
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice unit, straight-forward to install

Installed this at my home, with two 12K BTU indoor units. The parts got delivered with a lift gate delivery truck. Everything was complete and in perfect condition. (need to order separately: line set, electric hookup whip, unfused disconnect, line set cover) Installation took me about 2 days. Works perfectly. Very happy.
Rainer
Portland, OR
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can I use this unit to replace LMU247HV?

Asked by Mick 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Mick, Yes, LMU24CHV is the Suggested Alternative to the LMU247HV.

Was this review helpful to you?

Q: What is the SEER rating on this unit?

Asked by Ken 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The SEER ratings for these units are not fixed, as it will depend on what indoor units they are connected to.

Was this review helpful to you?