Apply to be a TradeMaster!
Main product image of 30,000 BTU, R-410A, Multi F Inverter Heat Pump - Outdoor Unit
Magnifying glass
Hover image to zoom

30,000 BTU, R-410A, Multi F Inverter Heat Pump - Outdoor Unit

Brand:
LG
SKU:
LMU30CHV
Rating:
(2)
Q&A:
(0)
30,000 BTU, R-410A, Multi F Inverter Heat Pump - Outdoor Unit
Magnifying glass
Hover image to zoom
LMU30CHV has been discontinued
Discontinued November 22, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
30,000 BTU, R-32, 22 SEER2 Multi F Multi Zone Inverter Heat Pump (Outdoor Unit)
Brand:
LG
SKU:KUMXB301A
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
30000 BTUs
Product Highlight: Heating Capacity (BTU)
32000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: SEER
22 Rating
Product Highlight: Voltage
208/230V

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. LG Rebate Center


LG heat pump systems consist of three basic components: An inverter (variable speed) outdoor heat pump, stylish and quiet indoor units, and a conduit with piping and wiring to connect the outdoor unit to each indoor unit. Multiple indoor units allow precise indoor temperature control throughout your home and provide the ability to adjust the temperature in each area to meet your needs.

LG Multi F whole-home comfort systems provide powerful, efficient heating and cooling with up to eight indoor units operating off a single outdoor unit. In fact, most combinations are ENERGY STAR® Certified. Individual room temperature control with low operating cost are at your fingertips with LG Multi F.

Installation is easy and does not require major renovations – the pipes connecting your outdoor unit to the indoor units are small and easy to run throughout your house. Your contractor can usually install a whole home system in just a few days start-to-finish and adding an additional indoor unit down the road is simple and cost-effective. Using three or more indoor units is more cost-effective and uses less space than installing three individual single-zone systems.

Product Features:
  • Inverter variable-speed compressor on the outdoor unit for energy-saving operation
  • Defrost / De-icing capabilities
  • Restart delay of three minutes
  • Self diagnosis capabilities
  • Soft start reduces power surges to electrical systems
  • Auto operation and auto restart operation
  • Operates down to 14°F in cooling mode
  • Operates-4°F to 64°F in heating without additional low ambient controls
  • R410A refrigerant
Performance:
  • Nominal Cooling Capacity : 30,000 (Btu/h)
  • Nominal Heating Capacity : 32,000 (Btu/h)
Piping:
  • Refrigerant Charge (lbs) : 6.18
  • Liquid Line (OD) : 1/4" x 4
  • Vapor Line (OD) 3/8" x 4
  • Max Total Piping² : 246.1 ft
  • Max ODU to IDU Piping: 82 ft
  • Piping Length (no add'l refrigerant, ft): 98.4
  • Max Elevation between ODU and IDU: 49.2 ft
  • Max Elevation between IDU and IDU: 24.6 ft
Unit Data:
  • Refrigerant Type R410A
  • Refrigerant Control EEV
  • Sound Pressure (Cool/Heat) +/-3 dB(A) 52/55
  • Net Unit Weight (lbs) : 137
  • Shipping Weight (lbs) : 148
  • Heat Exchanger Coating GoldFin
  • Min Number of Indoor Units: 2
  • Max Number of Indoor Units: 4

Specs

Type:

Multi-Split

Product Type:

Outdoor Unit

Heating Capacity (BTU):

32000

Cooling Capacity (BTU):

30000

Voltage:

208/230V

Application:

Cooling

Number of Zones:

4

Hertz:

60

Phase:

1

Refrigerant Type:

R-410A

Liquid Line:

1/4"

Suction Line:

3/8"

SEER:

22

Warranty:

7 Year (Compressor)/5 Year (Parts)

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

41 Replacement Parts

Motor Assembly, DC, Outdoor, 4681A20172Q
SKU: 4681A20172Q
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

LG Picture Frame!

Wanted something a little bit more stylish for my house and these fit the bill the wife loves them I'm a Fujitsu guy and I'm impressed by these heads they perform better than expected!
Tommy Jr
Cranston RI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet and efficient

Replaced a Sanyo multi-split that was 7 years old and had been a continuous problem from day 1. Every year it needed repairs at a few hundred dollars per visit. This unit is so quiet you can't hardly hear it run. Hope it lasts more than a few years!!!
Mrbill
Layton, Florida
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?