
This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.
| Product Type: | Outdoor Unit |
|---|---|
| Cooling Capacity (BTU): | 11200 |
| Heating Capacity (BTU): | 13300 |
| Energy Star Rated: | Yes |
| Number of Zones: | 1 |
| EER: | 12.5 |
| SEER: | 21.5 |
| Application: | Cooling |
| Refrigerant Type: | R-410A |
| Outdoor Voltage: | 230/208-60-1 |
| Outdoor dB(A): | 45 |
| Air Circulation (CFM H/M/L): | 353/272/191 |
| Fan Speeds: | 6/6/6 |
| Outdoor Dimensions (H x W x D): | 21-1/2" x 30-5/16" x 11-5/16" |
| Outdoor Weight: | 75 lbs. |
| Thermostat Range (Cooling/Heating): | 64°-86°F/60°-86°F |
| Warranty: | 7 Year (Compressor)/5 Year (Parts) |
| Width (Inches): | 30-5/16" |
| Depth (Inches): | 11-5/16" |
| Liquid Line: | 1/4" |
| Suction Line: | 3/8" |
| Connection Type: | Flare |
The minimum piping length is 6.6 ft. This and other information can be found on the submittal sheet: http://s3.supplyhouse.com/product_files/LG-LSU120HSV4-Submittal-Sheet.pdf