Shop Limited Time Deals
Main product image of 11,200 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom

11,200 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump (Outdoor Unit)

Brand:
LG
SKU:
LSU121HSV3
Rating:
(0)
Q&A:
(1)
11,200 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom
LSU121HSV3 has been discontinued
Discontinued October 26, 2018
This product was discontinued by the manufacturer.
Suggested Alternative:
12,000 BTU, R-32, 22.5 SEER2 Art Cool Mirror Single Zone Inverter Heat Pump w/ Built-In WiFi (Outdoor Unit)
Brand:
LG
SKU:KUSAB121A
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
11200 BTUs
Product Highlight: Heating Capacity (BTU)
13300 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: SEER
20 Rating
Product Highlight: Energy Star Rated
Yes

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: This item is not compatible with HSV or HSV2 units.

Note:This item is not compatible with discontinued model LSU121HSV2. You can not mix and match these items.

This is an outdoor unit only, and requires an indoor unit to function. Indoor unit (LSN120HSV5) must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Exterior Unit Includes:
  • Exterior unit
  • Exterior unit has sufficient refrigerant for charging indoor coil and a 25' line set (line set not included).
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

11200

Heating Capacity (BTU):

13300

Energy Star Rated:

Yes

Number of Zones:

1

EER:

12.5

SEER:

20

Application:

Cooling

Refrigerant Type:

R-410A

Outdoor Voltage:

230/208-60-1

Outdoor dB(A):

45

Air Circulation (CFM H/M/L):

353/272/212

Fan Speeds:

6/6/6

Outdoor Dimensions (H x W x D):

21-7/16" x 30-5/16" x 11-5/16"

Outdoor Weight:

75 lbs.

Thermostat Range (Cooling/Heating):

64°-90°F/60°-86°F

Warranty:

5 Year Compressor/2 Year Parts

Width (Inches):

30-5/16"

Depth (Inches):

11-5/16"

Liquid Line:

1/4"

Suction Line:

3/8"

Connection Type:

Flare

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

43 Replacement Parts

DC Motor, EAU57945710
SKU: EAU57945710
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: On start up code 5 is given What is issue ? Don't have Installation booklet

Asked by Jim 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

communication error between the indoor and outdoor units.

Was this review helpful to you?