Apply to be a TradeMaster!
Main product image of 18,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom

18,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump (Outdoor Unit)

Brand:
LG
SKU:
LSU180HSV4
Rating:
(2)
Q&A:
(0)
18,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom
LSU180HSV4 has been discontinued
Discontinued August 3, 2018
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
18,000 BTU, R-32, 23 SEER2 Art Cool Mirror Single Zone Inverter Heat Pump w/ Built-In WiFi (Outdoor Unit)
Brand:
LG
SKU:KUSAB181A
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
18200 BTUs
Product Highlight: Heating Capacity (BTU)
22000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: SEER
20.5 Rating
Product Highlight: Energy Star Rated
Yes

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: This item is not compatible with discontinued indoor unit LSN181HSV3.

This is an outdoor unit only, and requires an indoor unit to function. Indoor unit (LSN180HSV5) must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Exterior Unit Includes:
  • Exterior unit
  • Exterior unit has sufficient refrigerant for charging indoor coil and a 24.6’ line set (line set not included)


LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

18200

Heating Capacity (BTU):

22000

Energy Star Rated:

Yes

Number of Zones:

1

Air Circulation (CFM H/M/L):

622/509/399

Application:

Cooling

Refrigerant Type:

R-410A

SEER:

20.5

EER:

12.6

Outdoor Voltage:

230/208-60-1

Outdoor dB(A):

53

Outdoor Weight:

123

Liquid Line:

3/8"

Suction Line:

5/8"

Max Pipe Length (FT):

98.4

Connection Type:

Flare

Warranty:

5 Year Compressor/2 Year Parts

Width (Inches):

34-1/4"

Depth (Inches):

12-5/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

40 Replacement Parts

Orifice, 4948A20011G
SKU: 4948A20011G
LG
Cover, MCK47976001
SKU: MCK47976001
LG
Propeller Fan, MDG37708601
SKU: MDG37708601
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent product

This is for air conditioning in a family room addition with vaulted ceilings. This product has worked excellent and as advertised!!
Dave
Stratford, CT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and fast shipping

Received this in just a few days and had it installed and running right away. My Server room is now cold and the equipment is happy again.
PBCSS
Marlboro, NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?