Apply to be a TradeMaster!
Main product image of 24,000 BTU, R-410A, 21 SEER Inverter Heat Pump - Long Piping (Outdoor Unit)
Magnifying glass
Hover image to zoom

24,000 BTU, R-410A, 21 SEER Inverter Heat Pump - Long Piping (Outdoor Unit)

Brand:
LG
SKU:
LSU240HLV
Rating:
(0)
Q&A:
(0)
24,000 BTU, R-410A, 21 SEER Inverter Heat Pump - Long Piping (Outdoor Unit)
Magnifying glass
Hover image to zoom
LSU240HLV has been discontinued
Discontinued May 19, 2017
This product was discontinued by the manufacturer.
Direct Replacement:
24,000 BTU, R-32, 22 SEER2 Extended Piping Single Zone Inverter Heat Pump w/ Built-In WiFi (Outdoor Unit)
Brand:
LG
SKU:KUSAP241A
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
22000 BTUs
Product Highlight: Heating Capacity (BTU)
27000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: SEER
21 Rating
Product Highlight: Voltage
208/230V

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


21 SEER Inverter Heat Pump - Long Piping (Outdoor Unit)

Note: This is an Outdoor Unit only, Indoor Unit (LSN240HLV) must be purchased separately.

Controls Features:
  • 24-Hour  on/off timer
  • 4-Way  auto swing
  • Auto  changeover
  • Auto  restart
  • Built-in  low ambient standard, down to 14°F (cooling mode)
  • Chaos  wind
  • Inverter  (variable speed compressor)
  • Jet  cool/Jet heat
  • 3M  HAF Filter
  • Sleep  mode
  • Condensate  Sensor Connection

Included Accessories:
  • Wireless Handheld Controller - AKB74055401

Optional Accessories (sold separately):
  • LG Programmable Thermostat - PREMTB10U
  • Low Ambient Wind Baffle (Cooling operation to 0°F) - ZLABGP02A

Specs

Product Type:

Outdoor Unit

Application:

Cooling

Heating

Cooling Capacity (BTU):

22000

Heating Capacity (BTU):

27000

EER:

12.5

SEER:

21

Weight (lbs):

133 lbs

HSPF:

11

Air Circulation (CFM H/M/L):

706/530/459

Dehumidification (Pts/Hr):

5.6

Outdoor dB(A):

55

Voltage:

208/230V

Phase:

1

Hertz:

60

Liquid Line:

3/8"

Suction Line:

5/8"

Connection Type:

Flare

Max Pipe Length (FT):

164

Refrigerant Type:

R-410A

Width (Inches):

34-1/4"

Depth (Inches):

12-5/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

39 Replacement Parts

Orifice, 4948A20011G
SKU: 4948A20011G
LG
Cover, MCK47976001
SKU: MCK47976001
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM