Apply to be a TradeMaster!
Main product image of 18,000 BTU, R-410A, Ductless Single Zone Inverter Heat Pump & Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom

18,000 BTU, R-410A, Ductless Single Zone Inverter Heat Pump & Air Conditioner (Outdoor Unit)

Brand:
LG
SKU:
LUU187HV
Rating:
(0)
Q&A:
(0)
18,000 BTU, R-410A, Ductless Single Zone Inverter Heat Pump & Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom
LUU187HV has been discontinued
Discontinued June 20, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
18,000 BTU, R-32, 17.5 SEER2 Single Zone Inverter Heat Pump (Outdoor Unit)
Brand:
LG
SKU:KUSXB181A
(0)
Out of Stock
Out of Stock
Get it Fri, Jun 19 - Tue, Jun 30
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
20000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: SEER
20 Rating
Product Highlight: Energy Star Rated
Yes

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


The outdoor unit operates on high voltage (230/208) power.

This is an outdoor unit only. Indoor unit (LCN187HV) must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Features:
  • Inverter ( Variable speed compressor )
  • Internal condensate pump
  • Swirl Wind
  • Jet Cool
  • Independent vane control
  • Evaporator frost control
  • Auto Restart
  • Auto Changeover
  • Ultra?quiet turbo fan
  • Built-in low ambient standard, down to 5F ( cooling mode )
  • Night quiet operation


Please Note: Image does NOT depict exact outdoor unit. Image is representative only.

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

18000

Heating Capacity (BTU):

20000

Energy Star Rated:

Yes

Number of Zones:

1

Application:

Cooling

EER:

15

SEER:

20

Refrigerant Type:

R-410A

Outdoor Voltage:

230/208-60-1

Outdoor Weight:

133 lbs

Thermostat Range (Cooling/Heating):

57°-77°F/59°-81°F

Warranty:

5 Year Compressor/2 Year Parts

Width (Inches):

37-19/32"

Depth (Inches):

12-31/32"

Liquid Line:

3/8"

Suction Line:

5/8"

Connection Type:

Flare

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

49 Replacement Parts

Motor Assembly, DC, Outdoor, 4681A20172Q
SKU: 4681A20172Q
LG
Orifice, 4948A20011G
SKU: 4948A20011G
LG
Cover, MCK39626220
SKU: MCK39626220
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM