Apply to be a TradeMaster!
Main product image of 4 Loop 1-1/2" Chrome Plated Brass Manifold w/ Flowmeter & Ball Valve (Fully Assembled)
Magnifying glass
Hover image to zoom

4 Loop 1-1/2" Chrome Plated Brass Manifold w/ Flowmeter & Ball Valve (Fully Assembled)

Brand:
Mr. PEX
SKU:
3320400
Rating:
(2)
Q&A:
(5)
4 Loop 1-1/2" Chrome Plated Brass Manifold w/ Flowmeter & Ball Valve (Fully Assembled)
Magnifying glass
Hover image to zoom
$640.76 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
PEX-AL-PEX Compression, PEX Compression
Product Highlight: Number of Outlets
4
Product Highlight: Material
Brass
Product Highlight: Supply Size
1-1/4" FNPT
Product Highlight: Tubing Compatibility
PEX, PEX-AL-PEX

Description

–
Note: A : VA 10 Adapter Ring is required when using a Mr. PEX actuator with a manifold.

Mr PEX 1.5" Brass Manifolds are made from high-quality extruded brass and offered in 2 to 10 loop pre-assembled configurations (no 7 or 9 loop version). The supply side features balancing manifold with adjustable flow-meters for flows up to 1.6 gpm per loop. The return side features a valved manifold with on/off valves. The manual plastic cap on the return valve can be removed to accommodate a valve actuator. The return balancing valve disc is designed to enable exact adjustments of small flows while still being able to handle large flows with minimal resistance. The combined branch Cv value is 1.64 gpm and the manifold body accommodates flows up to 22 gpm.

This manifold requires (8) Loop Fitting Assemblies:

PEX Loop Fitting Assemblies Options
PEX-AL-PEX Loop Fitting Assemblies Options
Optional Installation Accessories:

Loop End Cap
Actuators
  • 5120700: Thermal Actuator for Mr. PEX Manifolds (4 Wire)
    If you want to use your manifold to heat multiple zones, you can purchase return side actuators that work along side thermostats. The actuators act as zone valves to allow you to use one manifold to control the temperature in different rooms independently.

  • 5120701: Thermal Actuator for Mr. PEX Manifolds (2 Wire)
    If you want to use your manifold to heat multiple zones, you can purchase return side actuators that work along side thermostats. The actuators act as zone valves to allow you to use one manifold to control the temperature in different rooms independently.

Specs

–
PEX Size:

5/8"

3/4"

Number of Outlets:

4

Loop Thread:

EK25

Supply Connection:

BSP

Supply Size:

1-1/4" FNPT

Material:

Brass

Application:

Heating

Fitting System Compatibility:

PEX-AL-PEX Compression

PEX Compression

Tubing Compatibility:

PEX

PEX-AL-PEX

Manifold Compatibility:

Mr. PEX Manifold

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

You May Also Need

3/4" PEX-AL-PEX to EK25 Loop Fitting Assembly
SKU: 2430750
Mr. PEX

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Product (and NOT made in China)

flexable that you can switch the supply and return from top to bottom. Gives me room to expand without major redo.
Bob
Harrisburg PA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install & use

I used this manifold to revamp and divide my hydronic system into user friendly zones. It was easy to install and has all the features you could want. We're not into the heating season yet but early indications are it will work great.
Mid-Michigan Ron
Winn, MI
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Can you reverse the supply / return? Because of my boiler configuration, it would be much easier to hook supply (hot) to the top part of the manifold.

Asked by PEX Newbie 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can swap the supply and return locations on the mounting bracket.

Was this review helpful to you?

Q: Hi, I'm new to Radiant heating & plan on using this product in a 3 loop, 1 zone configuration. However, I will only have one loop ready for connection in about a week, and the remaining two loops ready in about one month. Can I simply run a short piece of Pex-AL-Pex from the supply to the return lines of the 2nd & 3rd loops until I'm ready to install them? If you recommend something else please let me know. Thanks, JCU

Asked by JCU 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can do that. You could also cap off the supply and return connections of the unused loops. Part MP124 (3610004) would be compatible with those connections on this manifold.

Was this review helpful to you?
-

Hello JCU! I would suggest you run 2 lines like you say beside the one that is installed but would put valves on it to restrict the flow (as they will be much shorter than the one installed) so you get the same flow out of the 3 lines, balancing the lines flow using the restricting valves. Good day, Marc

Was this review helpful to you?
-

Not going to be easy to run a short piece between the supply and returns, due to the bend radius of the PEX, but you should be able to cap them off. Do a search for "manifold caps" and find the correct size.

Was this review helpful to you?
-

An easier way would be to purchase some plugs for the size pex your using, cut some short (5") lengths of the pex and then hook up the pex to your manifold and plug the other end.  Worked for me.  In fact I still have a loop available for the future.  Hope this helps.

Was this review helpful to you?

Q: can you tell me which "actuators" are used with the valves supplied on manifold. I would also like technical details related to powering the actuator you recommend.

Asked by druggles 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can use the Mr. PEX MP700 actuators (4-wire) or the Rifeng MA-ACT actuators (2-wire).

Was this review helpful to you?

Q: do these manifolds work with baseboard

Asked by mike s 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, they do.

Was this review helpful to you?

Q: Forgive my lack of experience. But if i am running a two zone system of strictly hot water through an insulated slab, why is there a manifold for cold water? and do you have any manafolds for just hot water?

Asked by dave 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manifold for the cold water is for the water returning to the manifold. Basically, water in a radiant system goes from the warm-water manifold, through the tubing in the floor, back to the cold water manifold, and then to the boiler to be reheated.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy