Shop Resideo Sale
Main product image of Nutone LED Upgrade Grille
Magnifying glass
Hover image to zoom
Nutone LED Upgrade Grille
Magnifying glass
Hover image to zoom
$38.97 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

NuTone FG500N LED Upgrade Grille - Bathroom Exhaust Fan Cover with Integrated LED Light

Easily modernize your existing bath fan in under 5 minutes with the NuTone FG500N LED Upgrade Grille. This snap-in cover features a bright 750-lumen LED light and fewer vent slots for a cleaner look; no wiring, cuts or drywall patching required.


What's in the Box:

  • FG500N grille assembly with integrated LED module and two sets of mounting springs

Key Benefits & Features:

  • Bright 750-lumen LED light with 3000 K color temperature for even, glare-free illumination
  • Fewer vent slots to stay clean longer and reduce dust buildup
  • Quick-connect plug for tool-free installation; no wiring modifications needed
  • Rated for 25,000 hours of operation with 50 lm/W efficacy and CRI 80
  • Cover Dimensions: 10.88" x 9.75" x 2"
  • Compatible with existing ventilation fan housing dimensions of 7-1/2" x 7-1/4" and 8-1/4" x 8"

Compatibility:

  • Broan & NuTone 576, 670, 671, 674, 676, 678, 679, 680, 683, 683C, 683L, 684, 688, 689, 770, 771, 784
  • Broan & NuTone E050, E070, ED50L, HD50, HD50L, HD80, HD80L
  • Nautilus N671, N676, N678, N679, N680, N688
  • American Coolair CF670A1151, CF684A1151
  • Acme VQ50, VQ80
  • Carnes VCDD005C, VCDD008C
  • Fantech 6CEV005A, 6CEV008A
  • Greenheck SP-C50
  • Jenn Fan FF50, FF50E, FF80

Why Upgrade with FG500N?

  • Upgrade both light and ventilation cover without replacing the entire fan unit
  • Enjoy energy-efficient LED lighting and a fresh white grille in minutes
  • Maintain UL compliance and original airflow performance with a genuine OEM part
  • Save time and money with a simple, tool-free snap-in installation

Order the NuTone FG500N LED Upgrade Grille today to brighten and refresh your bathroom fan in under five minutes.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy