Apply to be a TradeMaster!
Main product image of Commercial High Efficiency 9.5 GPM Indoor Natural Gas EcoNet Enabled Tankless Water Heater
Magnifying glass
Hover image to zoom

Commercial High Efficiency 9.5 GPM Indoor Natural Gas EcoNet Enabled Tankless Water Heater

Brand:
Rheem
SKU:
RTGH-C95DVLN
Rating:
(0)
Q&A:
(0)
Commercial High Efficiency 9.5 GPM Indoor Natural Gas EcoNet Enabled Tankless Water Heater
Magnifying glass
Hover image to zoom
RTGH-C95DVLN has been discontinued
Discontinued October 20, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Indoor Only
Product Highlight: Temperature Range (F)
85°F - 140°F
Product Highlight: BTU Input
199900 BTUs
Product Highlight: Energy Star Rated
Yes
Product Highlight: Vent Type
Direct Vent

Description

Efficiency

  • Up to 96% Thermal Efficiency with stainless steel condensing heat exchanger
  • Intelligent electronic controls designed to increase energy efficiency and safety Performance
  • Low flow fixture compatible – Industry minimum flow rate of .26 GPM and minimum activation
  • flow rate of .40 GPM ensures the user will receive hot water even in low demand situations
  • Recirculation Pump Kit-Ready – Quickly pairs with our Recirculation Pump kit to provide instantaneous hot water at the tap2


Easy Installation and Service

  • Ability to vent with room air
  • Indoor, Natural Gas units are common vent compatible up to 10 units
  • Common venting with Polypropelene
  • Built-in condensate neutralizer
  • 1/2" Gas line compatibility on every model
  • Exclusive! Maintenance Notice Setting Alerts – flashing a warning code to call for service check
  • Self-diagnostic system for easy installation and service
  • Digital display shows temperature setting and maintenance codes
  • Two-pipe direct vent system designed for PVC pipe (up to 38 ft. of 3" PVC pipe or 5 ft. of 2" PVC pipe)
  • High altitude capability up to 8,400 ft
  • Commercial Project Sizing Available from Rheem Applications Engineers
  • Digital remote control and 10 ft.of thermostat wire included
  • Freeze protection to -30°F
Technology

  • Manifold control models - with factory installed translator links up to 20 units
  • Hot-start programming - helps minimize fluctuation in water temperature, referred to as “cold
  • water sandwich”, during periods of frequent on/off operation
  • Exclusive! Overheat film wrap with industry-best side to side clearance of 1/2 inch
  • EZ-Spec™ Sizing Software – advanced online tool that takes the guess work out of sizing tankless applications– available at our Tankless Innovation Page
Parts & Accessories

EZ Rack Kit Common Venting: Direct Vent & Room Air header kits AllClear® Water Treatment System For more information on recommended Commercial Tankless parts and accessories, see the Parts and Accessories Catalog or call 866-720-2076. (Sold Separately)

Specs

Product Type:

Tankless Heater

Installation Type:

Indoor Only

Fuel Type:

Natural Gas

BTU Input:

199900

Energy Star Rated:

Yes

Vent Type:

Direct Vent

Temperature Range (F):

85°F - 140°F

Flow Range (GPM):

0.26 - 0.40

Voltage:

120v

Gas Connection:

3/4"

Hot Water Outlet (NPTF):

3/4"

Cold Water Inlet (NPTM):

3/4"

Height (Inches):

27.5"

Depth (Inches):

9-3/4"

Width (Inches):

18-1/2"

BTU (Max):

199900

BTU (Min):

11000

Type:

Condensing

Application:

Commercial

Flow Rate at 40F Temp Rise (GPM):

9

Flow Rate at 50F Temp Rise (GPM):

7.5

Flow Rate at 60F Temp Rise (GPM):

6.3

Flow Rate at 70F Temp Rise (GPM):

5.4

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

31 Replacement Parts

Flue Outlet Assembly, RTG20223Y
SKU: RTG20223Y
Rheem
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM