Apply to be a TradeMaster!
Main product image of High Efficiency 11.0 GPM Indoor Natural Gas Tankless Water Heater with Recirculation Pump
Magnifying glass
Hover image to zoom

High Efficiency 11.0 GPM Indoor Natural Gas Tankless Water Heater with Recirculation Pump

Brand:
Rheem
SKU:
RTGH-RH11DVLN
Rating:
(1)
Q&A:
(0)
High Efficiency 11.0 GPM Indoor Natural Gas Tankless Water Heater with Recirculation Pump
Magnifying glass
Hover image to zoom
RTGH-RH11DVLN has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
IKONIC High-Efficiency 11.0 GPM Indoor Condensing Tankless Natural Gas Water Heater with Recirculation Pump, RTGH-SR11I
Brand:
Rheem
SKU:RTGH-SR11I
(2)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Residential, Indoor Only
Product Highlight: Warranty
12 Year Limited on Heat Exchanger/ 5 Year on Parts Warranty
Product Highlight: Temperature Range (F)
85°F - 140°F
Product Highlight: Energy Star Rated
Yes
Product Highlight: Vent Type
Direct Vent

Description

–
Rebate
Your local utility company may offer a rebate when purchasing this unit. You can search for rebates in your area from here.

Rheem Prestige RTGH is a series of high efficiency condensing tankless gas water heaters designed for continuous hot water

Efficiency
  • .94 UEF - US
  • with dual stainless steel condensing heat exchanger


Performance
  • Max GPM of 11 (on 199K BTU models)
  • Instant Hot Water at the Tap
  • Programmable time based activation
  • Save Time on Install with Built-in Pump
  • Redcuces Water Waste
  • Easy Installation and Service
  • Vents with PVC up to 100' (3") and 50' (2")
  • Common Vent Two Units Fewer wall penetrations, easier to install and more flexible options
  • Compatible with Room Air Intake More install options and faster to install
  • High Altitude Compliant


High-altitude capability – up to 10,000 ft. elevation above sea level Low Emissions

Environmentally Friendly ultra low NOx burner meets SCAQMD rule 1146.2 requirements Safety

  • Flame Sensor,
  • Overheat Cut Off Limit Switch
  • Gas Leak Detector sensor
  • Water Leak Detector Sensor
  • Exhaust Temperature Sensor
  • Water Temperature Sensor

Specs

–
Installation Type:

Residential

Indoor Only

Product Type:

Tankless Heater

Fuel Type:

Natural Gas

Energy Star Rated:

Yes

Application:

3-4 Showers

Energy Factor:

0.94

Vent Type:

Direct Vent

Temperature Range (F):

85°F - 140°F

Flow Range (GPM):

0.26 - 0.40

Voltage:

120v

Cold Water Inlet (NPTM):

3/4"

Hot Water Outlet (NPTF):

3/4"

Gas Connection:

3/4"

Height (Inches):

28.7"

Width (Inches):

17.3"

Depth (Inches):

14.8"

Warranty:

12 Year Limited on Heat Exchanger/ 5 Year on Parts

BTU (Max):

199900

BTU (Min):

18000

Type:

Condensing

Flow Rate at 40F Temp Rise (GPM):

9.8

Flow Rate at 50F Temp Rise (GPM):

7.7

Flow Rate at 60F Temp Rise (GPM):

6.4

Flow Rate at 70F Temp Rise (GPM):

5.5

Includes:

Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

31 Replacement Parts

Temperature Sensor, RTG20299AC
SKU: RTG20299AC
Rheem
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Product

I have been using this unit for the last couple of weeks. I still haven't run the recirculating line but will do in the near future. It works GREAT!
Stan
Beckley, WV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?