Apply to be a TradeMaster!
Main product image of CHS199100IN 199,000 BTU, Condensing Hybrid Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom

CHS199100IN 199,000 BTU, Condensing Hybrid Tankless Water Heater (Natural Gas)

Brand:
Rinnai
SKU:
CHS199100IN
Rating:
(0)
Q&A:
(0)
CHS199100IN 199,000 BTU, Condensing Hybrid Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom
CHS199100IN has been discontinued
Discontinued July 4, 2019
This product has been discontinued.
Direct Replacement:
CHS199100HiN H-Series 199,000 BTU, Demand Duo Commercial Hybrid Tankless Water Heater (Natural Gas)
Brand:
Rinnai
SKU:CHS199100HIN
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Temperature Range (F)
98°F to 185°F
Product Highlight: BTU Input
199000 BTUs
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
69.26" Height

Description

Direct Vent Options
  • Concentric: Ubbink Polypropylene Concentric Vent
  • Twin Pipe: PVC / CPVC (3” and 4” Configurations), or Centrotherm 3” Polypropylene (with Centrotherm Twin Pipe Adaptor)
  • Common Vent Solutions
  • Room Air: PVC or PP 3” or 4 “ (VERTICAL TERMINATIONS ONLY)
    - Flue check valve for room air included with system.

    Clearances from Combustibles (C199i)
  • Top of heater - 6 in (152mm)*
  • Front of heater - 6 in (152mm)**
  • Sides of heater - 2 in (51mm)
  • Back of heater - 0 in
  • Bottom of heater - 12 in (305mm)
  • From vent pipe - 0 in

    Clearances from Non-Combustibles (C199i)
  • Top of heater - 2 in (51mm)*
  • Front of heater - 6 in (152mm)**
  • Sides of heater - 1/2 in (13mm)
  • Back of heater - 0 in
  • Bottom of heater - 12 in (305mm)
  • From vent pipe - 0 in
      *54 in (1371.6mm) required for anode rod serviceability
      **24 in (610mm) required for serviceability

    Safety Features
  • Flame failure - Flame Rod
  • Boiling protection
  • Combustion fan rpm check
  • Over current - glass fuse
  • Remaining flame (OHS)
  • Thermal fuse
  • Automatic frost protection

    Storage Tank
  • 2” Eco-friendly foam insulation
  • Glass-lined inner tank
  • 2” MNPT dielectric hot and cold connections
  • Pre-installed temperature & pressure relief valve
  • Brass drain valve
  • Dual magnesium anode rods
  • Hand hole clean-out

    Commercial Limited Warranty
  • Heat Exchanger: 6 years*
  • Tank: 6 years*
  • All Other Parts: 5 years*
  • Labor: 1 year*
    (*Reference Tankless Water Heater manual for further warranty information.)

    Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

Product Type:

Tankless Heater

BTU Input:

199000

Fuel Type:

Natural Gas

Energy Star Rated:

Yes

Temperature Range (F):

98°F to 185°F

Voltage:

120v

Gas Connection:

3/4"

Hot Water Outlet (NPTF):

2"

Cold Water Inlet (NPTM):

2"

Height (Inches):

69.26"

Width (Inches):

30-3/4"

Depth (Inches):

39.19"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM