| Product Type: | Tankless Heater |
|---|---|
| Installation Type: | Indoor Only |
| Fuel Type: | Natural Gas |
| Energy Star Rated: | Yes |
| Energy Factor: | 0.81 |
| Type: | Concentric Non-Condensing |
| BTU (Min): | 10300 |
| BTU (Max): | 180000 |
| Temperature Range (F): | 98°F to 140°F |
| Flow Range (GPM): | 0.26 - 7.5 |
| Voltage: | 120v |
| Cold Water Inlet (NPTM): | 3/4" |
| Gas Connection: | 3/4" |
| Hot Water Outlet (NPTF): | 3/4" |
| Height (Inches): | 23" |
| Width (Inches): | 14" |
| Depth (Inches): | 9" |
| Flow Rate at 50F Temp Rise (GPM): | 6 |
| Flow Rate at 70F Temp Rise (GPM): | 4.3 |
| Flow Rate at 40F Temp Rise (GPM): | 7.4 |
| Flow Rate at 60F Temp Rise (GPM): | 5 |
| Application: | Residential |
It would depend on the total gallons per minute you would expect the unit to deliver at max capacity. The unit would be able to deliver about 4.8GPM at 120 degrees in Massachusetts.
Condensing units are higher efficiency, running the flue gases through another heat exchanger to get more out of the fuel utilized. They can also use plastic venting. Non condensing units are typically less expensive and require stainless steel venting.
Yes, the valve kit is included.