| Depth (Inches): | 22" |
|---|---|
| Product Type: | Tankless Heater |
| Installation Type: | Outdoor Only |
| Fuel Type: | Propane |
| Energy Factor: | 0.92 |
| Energy Star Rated: | No |
| BTU (Min): | 15000 |
| BTU (Max): | 130000 |
| Flow Range (GPM): | 0.26-6.6 |
| Temperature Range (F): | 98°F to 140°F |
| Max Flow (GPM): | 7 |
| Height (Inches): | 34" |
| Type: | Condensing |
| Width (Inches): | 15" |
| Warranty: | 15 Year Limited on Heat Exchanger/ 5 Year on Parts/ 1 Year on Labor |
| Application: | Residential |
| Flow Rate at 70F Temp Rise (GPM): | 3.8 |
| Flow Rate at 40F Temp Rise (GPM): | 6.2 |
| Flow Rate at 50F Temp Rise (GPM): | 5 |
| Flow Rate at 60F Temp Rise (GPM): | 4.2 |