Apply to be a TradeMaster!
Main product image of RUCS65IN 130,000 BTU, Condensing Indoor Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom

RUCS65IN 130,000 BTU, Condensing Indoor Tankless Water Heater (Natural Gas)

Brand:
Rinnai
SKU:
RUCS65IN
Rating:
(4)
Q&A:
(0)
RUCS65IN 130,000 BTU, Condensing Indoor Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Indoor Only
Product Highlight: Temperature Range (F)
120°F to 140°F
Product Highlight: Energy Star Rated
No
Product Highlight: Vent Type
Direct Vent
Product Highlight: Voltage
120v

Description

–
Rinnai Ultra Series Tankless Water Heaters deliver innovation and technological leadership in condensing tankless water heating design, while providing homeowners with an endless supply of hot water, energy savings, a space-saving design and environmental benefits. The NEW RUCS65i at 130,000 BTUs, available in natural gas and propane, offers condensing technology with lower capacity at attractive price points. As the only manufacturer to offer both concentric and PVC/CPVC dual pipe venting options on the same unit, the RUCS models join the Ultra Series lineup of innovative designs and enduring values.

Features:
  • Delivers an endless supply of hot water whenever and wherever it’s needed – simultaneously to multiple fixtures.
  • The ONLY manufacturer to offer both Concentric and PVC, providing more venting options right out of the box saving you time, money and the best flexibility to get the job done fast.
  • Similar in size to a carry-on suitcase, our space-saving design allows installation almost anywhere.
  • Earth-friendly technology produces lower CO2 emissions which contribute to cleaner air and a healthier environment.
  • Min. BTU Input - 10,300
  • Max. BTU Input - 130,000
  • Warranty (Residential) - Limited 12-year on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor)

These new Rinnai RUCS Condensing Tankless Water Heaters expand Rinnai’s Ultra Series condensing lineup to 6 models, in both indoor and outdoor versions, ranging from 130,000 to 199,000 BTU.

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

–
Product Type:

Tankless Heater

Installation Type:

Indoor Only

Fuel Type:

Natural Gas

Energy Factor:

0.93

Energy Star Rated:

No

Vent Type:

Direct Vent

BTU (Min):

10300

BTU (Max):

130000

Temperature Range (F):

120°F to 140°F

Flow Range (GPM):

0.26 - 6.5

Voltage:

120v

Cold Water Inlet (NPTM):

3/4"

Gas Connection:

3/4"

Hot Water Outlet (NPTF):

3/4"

Height (Inches):

26"

Width (Inches):

18-1/2"

Depth (Inches):

10"

Type:

Condensing

Application:

Residential

Flow Rate at 40F Temp Rise (GPM):

6

Flow Rate at 70F Temp Rise (GPM):

3.5

Flow Rate at 60F Temp Rise (GPM):

4

Flow Rate at 50F Temp Rise (GPM):

4.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

109 Replacement Parts

Secondary Heat Exchanger, 107000150
SKU: 107000150
Rinnai
Intake Cap, 102000016
SKU: 102000016
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Runs flawless

Been using this water heater for a little over three years. No problems whatsoever. Run vinegar through it once a year as the directions call for to keep it in top shape. Highly recommended
Homeowner
Thermopolis, Wy
2 years ago
Was this review helpful to you?

A+A+A+A+A+A+A+A

JUST IN STALLED -WORK GREAT
TK
TULSA OK
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Works great, easy to install
ed
fed way, wa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Domestic hot water, serves its purpose. Compact size and easy to install.
John
Southington, CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy