
| Product Type: | Tankless Heater |
|---|---|
| Installation Type: | Indoor Only |
| Fuel Type: | Propane |
| Energy Star Rated: | Yes |
| Energy Factor: | 0.93 |
| Vent Type: | Direct Vent |
| BTU (Min): | 15000 |
| BTU (Max): | 199000 |
| Temperature Range (F): | 98°F to 140°F |
| Flow Range (GPM): | 0.26 - 9.8 |
| Voltage: | 120v |
| Hot Water Outlet (NPTF): | 3/4" |
| Gas Connection: | 3/4" |
| Cold Water Inlet (NPTM): | 3/4" |
| Height (Inches): | 26.4" |
| Width (Inches): | 18-1/2" |
| Depth (Inches): | 11.4" |
| Warranty: | 15 Year Ltd. Heat Exchanger/ 5 Year Ltd. Parts/ 1 Year Ltd. Labor |
| Features: | Wifi AHRI Certified CSA 4.3 Certified |
| Type: | Condensing |
| Flow Rate at 60F Temp Rise (GPM): | 6.4 |
| Flow Rate at 40F Temp Rise (GPM): | 9.8 |
| Flow Rate at 50F Temp Rise (GPM): | 7.6 |
| Flow Rate at 70F Temp Rise (GPM): | 5.5 |
| Includes: | Pump |
| Application: | Residential |