The Takagi brand has been discontinued by the manufacturer as of December 31, 2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.
| Energy Factor: | 0.93 |
|---|---|
| Product Type: | Tankless Heater |
| Inlet Gas Pressure: | 8.0"-14.0"W.C. |
| BTU (Max): | 120000 |
| BTU (Min): | 15000 |
| Max Flow (GPM): | 6.6 |
| Application: | 2-3 Showers Residential |
| Fuel Type: | Propane |
| Vent Type: | Direct Vent |
| Type: | Condensing |
| Installation Type: | Indoor Only |
| Energy Star Rated: | Yes |
| Height (Inches): | 22.875" |
| Width (Inches): | 13-7/8" |
| Depth (Inches): | 10-13/16" |
| Flow Rate at 60F Temp Rise (GPM): | 3.8 |
| Flow Rate at 40F Temp Rise (GPM): | 5.5 |
| Flow Rate at 50F Temp Rise (GPM): | 4.5 |
| Flow Rate at 70F Temp Rise (GPM): | 3.25 |
The unit can function between 15 and 150 psi inlet pressure, however a minimum of 40psi is recommended for maximum flow.
The freeze protection system will activate when the freeze protection thermostat senses temperatures at 36.5 °F (2.5 °C) or lower.
Yes, both the intake air and exhaust must be piped to the outdoors. TH-CVPVC33 can be used to combine the two pipes at the termination, however be sure to adhere to all venting requirements as stipulated by the installation manual as well as local code.
Calculate the air volume of the room you are installing he heater in.(its all in the PDF) my basement was juuuuuust big enough that I could use the inside air for the intake.(meaning I only had to run the exhaust outside)