Apply to be a TradeMaster!
Filter menu expanded

Filters

466 items
Reset

SORT

Product Availability
–

Show In Stock Only (353)

Max Temp (F)
–

0°F (1)
10°F (1)
10.5°F (1)
12°F (1)
15°F (1)
17.5°F (1)
20.5°F (1)
21°F (1)
21.5°F (1)
22°F (1)

Min Temp (F)
–

-55°F (1)
-40°F (34)
-35°F (2)
-30.5°F (1)
-30°F (18)
-24°F (1)
-23°F (1)
-22°F (1)
-20°F (2)
-19°F (2)

Voltage
–

12v (1)
110v (4)
120v (69)
240v (59)
0-10v (1)
100-125V (1)
115/230V (5)
115V (6)
12/24V (9)
120/240V (3)

Review Score
–

(96)
(16)
(2)
(1)

Price Range
–

$5 to $10 (1)
$10 to $15 (3)
$15 to $20 (3)
$20 to $25 (1)
$25 to $30 (4)
$30 to $35 (6)
$35 to $40 (8)
$40 to $45 (4)
$45 to $50 (4)
$50 to $60 (11)

Temperature Controllers

Help Face
Need a little help?
466 items
Grid
List
Compare
Product Image of Single Stage ETC Temperature Control w/ 8' Sensor, 120/240V Input
Single Stage ETC Temperature Control w/ 8' Sensor, 120/240V Input
SKU: ETC-111000-000
Ranco
SKU: ETC-111000-000
Brand: Ranco
(136)
$109.40 each
In Stock
Get 216 by Tomorrow, Nov 17
In Stock
Get 216 by Tomorrow, Nov 17
Compare
Product Image of Refrigeration Temperature Control, -30 Degrees F To 90 Degrees F Range (5' Capillary)
$64.71 each
In Stock
Get 365 by Tomorrow, Nov 17
In Stock
Get 365 by Tomorrow, Nov 17
Compare
Product Image of Electronic Temperature Controller (24/120/208/240 Volts AC)
$93.84 each
In Stock
Get 148 by Tomorrow, Nov 17
In Stock
Get 148 by Tomorrow, Nov 17
Compare
Product Image of Single Stage Temperature Control w/ 8' Capillary (SPDT)
$152.47 each
In Stock
Get 122 by Tomorrow, Nov 17
In Stock
Get 122 by Tomorrow, Nov 17
Compare
Product Image of Single Stage Digital Temperature Control (120/240VAC SPDT)
$120.74 each
In Stock
Get 130 by Tomorrow, Nov 17
In Stock
Get 130 by Tomorrow, Nov 17
Compare
Product Image of Remote Bulb Temperature Control, Cooling Only (-30 to 100F)
$99.42 each
In Stock
Get 69 by Tomorrow, Nov 17
In Stock
Get 69 by Tomorrow, Nov 17
Compare
Product Image of Single Stage Digital Temperature Control w/ Off Cycle Defrost (120/240VAC)
$142.07 each
In Stock
Get 41 by Tomorrow, Nov 17
In Stock
Get 41 by Tomorrow, Nov 17
Compare
Product Image of Temperature Control (100-240F)
$115.65 each
In Stock
Get 104 by Tomorrow, Nov 17
In Stock
Get 104 by Tomorrow, Nov 17
Compare
Product Image of Single Stage Digital Temperature Control (24V, SPDT)
$111.36 each
In Stock
Get 18 by Tomorrow, Nov 17
In Stock
Get 18 by Tomorrow, Nov 17
Compare
Product Image of Single Stage Temperature Control w/ Sensor (24V Input)
Single Stage Temperature Control w/ Sensor (24V Input)
SKU: ETC-112000-000
Ranco
SKU: ETC-112000-000
Brand: Ranco
(26)
$134.70 each
In Stock
Get 67 by Tomorrow, Nov 17
In Stock
Get 67 by Tomorrow, Nov 17
Compare
Product Image of Temperature Control (-30 to 100F)
$167.29 each
In Stock
Get 34 by Tomorrow, Nov 17
In Stock
Get 34 by Tomorrow, Nov 17
Compare
Product Image of Cut-In Control (37°F)
Cut-In Control (37°F)
SKU: A12-700
Ranco
SKU: A12-700
Brand: Ranco
(7)
$97.36 each
In Stock
Get 54 by Tomorrow, Nov 17
In Stock
Get 54 by Tomorrow, Nov 17
Compare
Product Image of 115/230v Digital Controller and Indicator with Natural Defrost through Compressor Shutdown (32°-122°F)
$121.60 each
In Stock
Get 40 by Tomorrow, Nov 17
In Stock
Get 40 by Tomorrow, Nov 17
Compare
Product Image of Electronic Temperature Controller with 2 Temperature Inputs, 2 Analog Outputs, 1 Sensor Included
$264.63 each
In Stock
Get 32 by Tomorrow, Nov 17
In Stock
Get 32 by Tomorrow, Nov 17
Compare
Product Image of 1097 Ohm Standard Temperature Sensor
1097 Ohm Standard Temperature Sensor
SKU: 50021579-001
Honeywell
SKU: 50021579-001
Brand: Honeywell
(2)
$83.54 each
In Stock
Get 33 by Tomorrow, Nov 17
In Stock
Get 33 by Tomorrow, Nov 17
Compare
Product Image of 134 Electric Freeze Stat w/ Manual Reset, 15/55F, DPST
$344.84 each
In Stock
Get 70 by Tomorrow, Nov 17
In Stock
Get 70 by Tomorrow, Nov 17
Compare
Product Image of Replacement PTC Sensor with 6-1/2 ft (2 m) Leads
$52.84 each
In Stock
Get 32 by Tomorrow, Nov 17
In Stock
Get 32 by Tomorrow, Nov 17
Compare
Product Image of Electronic Temp Controller w/ 2 Temp Inputs, 4 SPDT Relays, 1 Sensor
$540.52 each
In Stock
Get 15 by Tomorrow, Nov 17
In Stock
Get 15 by Tomorrow, Nov 17
Compare
Product Image of Two Stage Temperature Control w/ Sensor (24V Input)
Two Stage Temperature Control w/ Sensor (24V Input)
SKU: ETC-212000-000
Ranco
SKU: ETC-212000-000
Brand: Ranco
(11)
$132.75 each
In Stock
Get 63 by Tomorrow, Nov 17
In Stock
Get 63 by Tomorrow, Nov 17
Compare
Product Image of Electronic Temp Controller w/ 2 Temp Inputs, 2 SPDT Relays, 2 Analog Outputs, 1 Sensor
$470.81 each
In Stock
Get 17 by Tomorrow, Nov 17
In Stock
Get 17 by Tomorrow, Nov 17
Compare
Product Image of Cut-In Control (41°F)
Cut-In Control (41°F)
SKU: A12-701
Ranco
SKU: A12-701
Brand: Ranco
(8)
$108.00 each
In Stock
Get 30 by Tomorrow, Nov 17
In Stock
Get 30 by Tomorrow, Nov 17
Compare
Product Image of Electronic Temperature Controller with 1 Temperature Input, 1 SPDT Relay, 1 Sensor Included
$234.20 each
In Stock
Get 24 by Tomorrow, Nov 17
In Stock
Get 24 by Tomorrow, Nov 17
Compare
Product Image of Electronic Temp Controller w/ 2 Temp Inputs, 2 SPDT Relays, 1 Sensor
$365.13 each
In Stock
Get 29 by Tomorrow, Nov 17
In Stock
Get 29 by Tomorrow, Nov 17
Compare
Product Image of Temperature Sensor For Ranco Control
Temperature Sensor For Ranco Control
SKU: 1309007-044
Ranco
SKU: 1309007-044
Brand: Ranco
(9)
$44.98 each
In Stock
Get 24 by Tomorrow, Nov 17
In Stock
Get 24 by Tomorrow, Nov 17
Compare
Product Image of Two Stage Temperature Control w/ Sensor (120/240V Input)
Two Stage Temperature Control w/ Sensor (120/240V Input)
SKU: ETC-211000-000
Ranco
SKU: ETC-211000-000
Brand: Ranco
(13)
$174.63 each
In Stock
Get 27 by Tomorrow, Nov 17
In Stock
Get 27 by Tomorrow, Nov 17
Compare
Product Image of 1097 ohm Water-resistant Temperature Sensor
1097 ohm Water-resistant Temperature Sensor
SKU: T775-SENS-WR
Honeywell
SKU: T775-SENS-WR
Brand: Honeywell
(2)
$92.42 each
In Stock
Get 28 by Tomorrow, Nov 17
In Stock
Get 28 by Tomorrow, Nov 17
Compare
Product Image of Remote Bulb Refrigeration Temperature Controller w/ -30 to 90 F temp. setting and 8 ft. capillary
$166.57 each
In Stock
Get 42 by Wed, Nov 18
In Stock
Get 42 by Wed, Nov 18
Compare
Product Image of 1097 ohm Outdoor Air Temperature Sensor
1097 ohm Outdoor Air Temperature Sensor
SKU: T775-SENS-OAT
Honeywell
SKU: T775-SENS-OAT
Brand: Honeywell
$113.52 each
In Stock
Get 10 by Tomorrow, Nov 17
In Stock
Get 10 by Tomorrow, Nov 17
Compare
Product Image of Cut-In Control (38°F)
Cut-In Control (38°F)
SKU: A12-1560
Ranco
SKU: A12-1560
Brand: Ranco
$101.88 each
In Stock
Get 16 by Tomorrow, Nov 17
In Stock
Get 16 by Tomorrow, Nov 17
Compare
Product Image of Remote Bulb Temperature Control w/ 6' Capillary (-30 to 100F)
$97.20 each
In Stock
Get 7 by Tomorrow, Nov 17
In Stock
Get 7 by Tomorrow, Nov 17
Compare
Product Image of Remote Bulb Refrigeration Temperature Controller with -30 F to 90 F setting temperature and 8 ft. capillary
$186.15 each
In Stock
Get 44 by Tomorrow, Nov 17
In Stock
Get 44 by Tomorrow, Nov 17
Compare
Product Image of Digital Controller for Refrigeration and Defrost (32°-122°F)
$195.38 each
In Stock
Get 17 by Tomorrow, Nov 17
In Stock
Get 17 by Tomorrow, Nov 17
Compare
Product Image of Electronic Universal Controller, 2SPDT, 2 Analog outputs, 2 sensor inputs
$471.75 each
In Stock
Get 13 by Tomorrow, Nov 17
In Stock
Get 13 by Tomorrow, Nov 17
Compare
Product Image of Freezestat (34-60F)
Freezestat (34-60F)
SKU: TC-5241
Barber Colman
SKU: TC-5241
(2)
$207.24 each
In Stock
Get 16 by Tomorrow, Nov 17
In Stock
Get 16 by Tomorrow, Nov 17
Compare
Product Image of ERC 213 Refrigeration Controller, 080G3467
$98.55 each
In Stock
Get 6 by Tomorrow, Nov 17
In Stock
Get 6 by Tomorrow, Nov 17
Compare
Product Image of Electronic Temp Controller Special Sequencer Model w/ 2 Temp Inputs, 4 SPDT Relays, 1 Sensor
$551.65 each
In Stock
Get 6 by Tomorrow, Nov 17
In Stock
Get 6 by Tomorrow, Nov 17
Compare
Product Image of Electronic Temp Controller w/ 2 Temp Inputs, 4 SPDT Relays, 1 Sensor, NEMA 4X Enclosure
$593.75 each
In Stock
Get 13 by Tomorrow, Nov 17
In Stock
Get 13 by Tomorrow, Nov 17
Compare
Product Image of Remote Bulb Commercial Temperature Controller, 55 F to 175 F, 5 ft. Capillary, Copper Bulb Sensing Element
$263.79 each
In Stock
Get 9 by Tomorrow, Nov 17
In Stock
Get 9 by Tomorrow, Nov 17
Compare
Product Image of Remote bulb Commercial Temperature Controller, 0 F to 100 F, 5 ft. capillary, Copper bulb sensing element
$290.22 each
In Stock
Get 17 by Tomorrow, Nov 17
In Stock
Get 17 by Tomorrow, Nov 17
Compare
Product Image of SPDT Remote Bulb Control w/ 4" Remote Bulb & 6' Capillary (120/208/240 VAC)
$129.61 each
In Stock
Get 7 by Tomorrow, Nov 17
In Stock
Get 7 by Tomorrow, Nov 17
Compare
Product Image of 1/2" Well (2-3/8"long)
1/2" Well (2-3/8"long)
SKU: WEL11A-601R
Johnson Controls
SKU: WEL11A-601R
(6)
$72.79 each
In Stock
Get 26 by Tomorrow, Nov 17
In Stock
Get 26 by Tomorrow, Nov 17
Compare
Product Image of Refrigeration Temperature Control, -30 Degrees F To 90 Degrees F Range (8' Capillary)
$82.80 each
In Stock
Get 4 by Tomorrow, Nov 17
In Stock
Get 4 by Tomorrow, Nov 17
Compare
Product Image of 134 Electric Low Temperature Freeze Stat w/ Automatic Reset, 35/45F, SPDT
$230.26 each
In Stock
Get 3 by Tomorrow, Nov 17
In Stock
Get 3 by Tomorrow, Nov 17
Compare
Product Image of SPDT Aquastat Immersion Temperature Control, w/ 1/2" Well (100 - 240F)
$159.03 each
In Stock
Get 9 by Tomorrow, Nov 17
In Stock
Get 9 by Tomorrow, Nov 17
Compare
Product Image of Single Stage ETC Temperature Control w/ Sensor (120/240V Input, Plastic Enclosure)
$181.33 each
In Stock
Get 7 by Tomorrow, Nov 17
In Stock
Get 7 by Tomorrow, Nov 17
Compare
Product Image of 1097 ohm Strap On Sensor
1097 ohm Strap On Sensor
SKU: T775-SENS-STRAP
Honeywell
SKU: T775-SENS-STRAP
Brand: Honeywell
(2)
$76.80 each
In Stock
Get 4 by Wed, Nov 18
In Stock
Get 4 by Wed, Nov 18
Compare
Product Image of Ice Machine Control w/ 48" Capillary (30F Cold off)
$85.50 each
In Stock
Get 10 by Tomorrow, Nov 17
In Stock
Get 10 by Tomorrow, Nov 17
Compare
Product Image of Single Stage Digital Temperature Control w/ 9-3/4' Leads (120/240V SPDT)
Single Stage Digital Temperature Control w/ 9-3/4' Leads (120/240V SPDT)
SKU: A421ABC-03C
Johnson Controls
SKU: A421ABC-03C
(5)
$116.12 each
In Stock
Get 14 by Tomorrow, Nov 17
In Stock
Get 14 by Tomorrow, Nov 17
Resources
FAQs, Manuals & Videos
Articles
More About Temperature Controllers
Temperature controllers are used to regulate temperatures without extensive operator involvement. Temperature controllers can be used in a wide range of applications. Certain features should be considered before selecting a temperature controller, with the most important being the controller's temperature range. Other factors that should be considered are the application type, input sensor type, number of outputs, and the type of outputs.

Pneumatic temperature controllers regulate air and liquid temperatures. They are designed for heating and cooling unit ventilators and fan coil units. Pneumatic temperature controllers operate in three phases. First, the pneumatic temperature controller senses the temperature being monitored. It then attempts to balance its internal lever system. Finally it adjusts its pilot pressure to counterbalance the main lever force. A pneumatic temperature controller can have direct action or reverse action. In a direct acting pneumatic controller, the output signal rises as the temperature rises. The opposite is true for a reverse acting pneumatic temperature controller. Both provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems. Direct acting and reverse acting controllers are available in one pipe or two pipe configurations. A one pipe configuration is used in low air capacity applications, while a two pipe configuration is used in high air capacity applications. Two pipe controllers are the more popular option on our website.

Modulating temperature controllers are used to adjust water control or air temperature in ducts, tanks, and similar applications. These controllers should be selected based on the features the application requires. Models with a copper fast response element provide a response time four times faster than standard models. Modulating temperature controllers can have an analog or relay output type.

Return-air temperature controllers are used to maintain a constant ambient temperature in farm, industrial, or commercial applications. These controls regulate temperature in ventilation, heating, or cooling systems by adjusting the temperature of the air supplied by individual cooling units. A return-air temperature controller regulates the temperature on the supply side of an air handler. This allows a facility to control and supply predictable temperatures, thereby reducing operating costs.

Ambistat temperature controllers are used for HVAC, agricultural, and industrial applications. An ambistat temperature control regulates a wide temperature range and can be used in many applications. Common applications for these controls are beverage dispensing machines, ice cube machines, bulk milk tanks, dishwashers, crop drying, tobacco curing, and similar applications.

Electronic temperature controls are the next generation of commercial and agricultural temperature controls. These versatile controls are economical, programmable, and simple to install. A sequencer model and a universal input model are the two unique models available. The sequencer model eliminates the need for a separate time delay device. It uses a time clock scheduler/digital input to control setback and disables output to save energy. It also controls floating actuators with floating outputs. The universal input model can control pressure, humidity, or any variable analog input. A special boiler model is available for boiler control. The staged sequencing model is the best option for applications that require relays to be staged in sequence.

We carry a wide selection of Honeywell, Ranco, and White Rodgers temperature controllers for residential or commercial applications.