Apply to be a TradeMaster!
Main product image of 1-5/8" OD ACR CxCxC Tee
Magnifying glass
Hover image to zoom

1-5/8" OD ACR CxCxC Tee

Brand:
Elkhart
SKU:
20444
Rating:
(2)
Q&A:
(0)
1-5/8" OD ACR CxCxC Tee
Magnifying glass
Hover image to zoom
$30.76 each
BOX UP & SAVE 20%
$123.05 box of 5
$24.61 each
In Stock
In Stock
Get 363 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-5/8"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Specs

–
Size:

1-5/8"

Material:

Copper

Application:

HVAC

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Material
Application
Connection Type
CURRENT ITEM
1-5/8"
Copper
HVAC
Sweat
1-5/8"
Copper
HVAC
Sweat

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this again

Exactly what I needed.
Steve
AR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality brass T fitting

Exactly what I ordered. Great quality product.
Slick
Hooker, OK
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy