Apply to be a TradeMaster!
Main product image of 1/4" x 3/8" Copper x Female Adapter
Magnifying glass
Hover image to zoom

1/4" x 3/8" Copper x Female Adapter

Brand:
Elkhart
SKU:
30114
Rating:
(0)
Q&A:
(0)
1/4" x 3/8" Copper x Female Adapter
Magnifying glass
Hover image to zoom
$7.97 each
BOX UP & SAVE 16%
$335.00 box of 50
$6.70 each
In Stock
In Stock
Get 352 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 5/8"
Product Highlight: Connection Type
Threaded, Sweat Connection
Product Highlight: Material
Copper
Product Highlight: Thread Type
Female Thread Type

Description

–
Copper Female Adapter

Specs

–
Size:

1/4" x 5/8"

Material:

Copper

Application:

Plumbing

Thread Type:

Female

Connection Type:

Threaded

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy