Apply to be a TradeMaster!
Main product image of 4" Copper DWV Coupling Less Stop
Magnifying glass
Hover image to zoom

4" Copper DWV Coupling Less Stop

Brand:
Elkhart
SKU:
46278
Rating:
(4)
Q&A:
(0)
4" Copper DWV Coupling Less Stop
Magnifying glass
Hover image to zoom
$80.04 each
In Stock
In Stock
Get 2 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Description

–
Copper DWV Coupling Less Stop

Specs

–
Size:

4"

Material:

Copper

Application:

Plumbing

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good quality. Fast. Inexpensive.

Good quality. Fast. Inexpensive.
LearningDaily
Westchester County, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OUTSTANDING COMPANY TO DO BUSINESS WITH!

Their prices are more than fair, and the quality of their items and service are second to none. My order was lost by UPS. When I contacted them, they immediately offered replacement. As I was in no rush, I simply I could wait. They worked and ensured UPS located the package and deliver it within the week, with great follow up, keeping me involved. I will definitely do more business with them. Thanks.
Alan
Newburgh, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Very happy
Larry
Colorado
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great vendor

Pex supply is great got item really fast so i can get the job done thanks pex
Hdshovels
New jersey
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy