Apply to be a TradeMaster!
Main product image of 3" x 3" x 1-1/2" Wrot Copper DWV Wye
Magnifying glass
Hover image to zoom

3" x 3" x 1-1/2" Wrot Copper DWV Wye

Brand:
Elkhart
SKU:
46646-ELKHART
Rating:
(3)
Q&A:
(2)
3" x 3" x 1-1/2" Wrot Copper DWV Wye
Magnifying glass
Hover image to zoom
$176.81 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 3" x 1-1/2"
Product Highlight: Material
Cast Copper
Product Highlight: Connection Type
Sweat Connection

Description

–
DWV Y

**Image may not represent actual product.**

Specs

–
Size:

3" x 3" x 1-1/2"

Material:

Cast Copper

Application:

Plumbing

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good product works well.

Copper expensive like to grab on sale. Perfect for tight spaces.
Barracudda
NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made, fast delivery

Appears well made. Haven't installed it yet but don't anticipate problems with it. Also arrived in less than 24 hours and I ordered on a Sunday. Problem with finding the part, the site's search function won't list this product with a search for "copper wye".
Cory
Enfield ct
11 years ago
Was this review helpful to you?

Great Product

This DWV Y was perfect for the job I had to complete. Although there were rough casting tabs inside the fitting, it wasn't anything that a file and emery cloth couldn't get rid of. The best part about this product was the price and availability. I couldn't find this at any of the local hardware stores or supply houses with out ordering it and it would have taken 2 - 3 weeks to get. I got it in 2 days from PEX.
Mike
Elgin, Illinois
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Are all the fittings on this DWV Y for 3" pipe? The picture is a bit deceiving as it appears it could be a 3 x 3 x 2

Asked by Josh 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This wye fittings is 3 x 3 x 3.

Was this review helpful to you?

Q: May this be used in a hydronic floor heating supply/return system?

Asked by Jr 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It should not be. DWV fittings are not designed to handle pressure.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy