Apply to be a TradeMaster!
Main product image of 2" x 1-1/2" Cast Brass DWV Male Adapter
Magnifying glass
Hover image to zoom
2" x 1-1/2" Cast Brass DWV Male Adapter
Magnifying glass
Hover image to zoom
$136.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1-1/2"
Product Highlight: Material
Cast Brass

Description

–
DWV Male Adapter

Note: Image does not represent actual item. This item is made of cast brass.

Specs

–
Size:

2" x 1-1/2"

Material:

Cast Brass

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes I would buy from you again.

Adapt my hose water supply to a sprinkler.
Dave
Colton , Oregon
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Item was just what I need.
James
TX
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can I use your 3" Cast Brass DWV Male Adapter (SKU: 47006 - Brand: Elkhart) to transition from 3" copper drain pipe to 3" PVC drain pipe? Will the 3" female PVC adapter screw right onto this brass adapter....Thank you

Asked by George 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, but it is recommend to do it in reverse. the copper being the female, PVC male.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy