Shop Resideo Sale
Main product image of 1/2" x 1/2" x 3/8" CxCxF Tee (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 1/2" x 3/8" CxCxF Tee (Lead Free)

Brand:
Elkhart
SKU:
51162
Rating:
(24)
Q&A:
(2)
1/2" x 1/2" x 3/8" CxCxF Tee (Lead Free)
Magnifying glass
Hover image to zoom
$24.02 each
BOX UP & SAVE 20%
$960.50 box of 50
$19.21 each
In Stock
In Stock
Get 18 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1/2" x 1/2" x 3/8"
1" x 1" x 1/2"

This item replaces: NL12-080806, CP12-080806

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2" x 3/8"
Product Highlight: Connection Type
C x C x FNPT, Threaded, Sweat Connection
Product Highlight: Material
Cast Copper
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
Cast Brass Tee C x C x F (End x End x Middle, Lead Free)

Specs

–
Connection Type:

C x C x FNPT

Threaded

Sweat

Size:

1/2" x 1/2" x 3/8"

Material:

Cast Copper

Lead Free:

Yes

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.38 out of 24 reviews
81% would recommend this product
4.38
out of 24 Reviews
81% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
4%
3 star
4%
2 star
0%
1 star
13%
WRITE A REVIEW

Most Liked Positive Review

Superior quality

It may seem a little silly to review a copper fitting, but here it is! I have been using copper and brass fittings for decades and of course over time more and more fittings were being produced in China or Thailand. With no offense to our neighbors in the far east, it is refreshing to find that we have a "local" manufacturer in Canada. Cello is in Ontario, and produces, on site, the highest quality copper and brass fittings I have ever handled. Given the opportunity, I try to make my purchases from responsible regional manufacturers, thus reducing carbon footprints and supporting our local (or regional) economy. Buying online sometimes constitutes a bit of a risk, but I am happy to report that all the products I have purchased from Pex Supply are of superior quality. Keep up the good work!
VS

Most Liked Negative Review

Casting defects

Luckily I pressure checked my assembly before installing. I had a small drip at 80psi. I found it to be a flaw in the casting around the neck of the 3/8" shoulder. Material is thin where they drilled out for the 3/4 sweat end. I bought 3 of these fitting and they all appear to be flawed.
Showing 1-10 of 24 reviews

Great product.

Well made.
Bob
Bellevue, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is the BEST.

Perfect for relocating my boiler expansion tank.
Mike
Meriden, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lead free tee

.
teach
California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poor Quality

Purchased 3 of these threaded T's and 2 of them cracked halfway through installing boiler drains.
Americ
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is the Best!!

The product was the high quality expected. Supply House is the "Best" for selection, price and amazing service.
Dtodd
Grand Rapids, MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WORKS!

BEST PRODUCT FOR BODY SPRAY IN PERFORMANCE SHOWER APPLICATIONS.
PLUMBER
COLBY, KS.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

As advt
Troy
Enfield
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right fitting for expansion tank

This was the right fitting to install in my new water heater plumbing to attach a new expansion tank.
ng
Parkland, Fl
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The water seems to flo just fine

This is one of the best T's I have ever used!
The Stainless Guy
Boston
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it was as good as except all other items that I use

I like placing orders to restock my trucks.
bill
Ivyland Pa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Will the thread for a 1/2" NPT thermowell? My piping is 3/4" and I need a tee to install the cited thermowell.

Asked by Jeff 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it won't you would need a 3/4X3/4X1/2, but you would need to put a stump of pipe into the 1/2 or the well will bottom out in the Tee.

Was this review helpful to you?

Q: Is this tee style a casting? Can it be used in drinking water supply line application?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is a casting tee. It can be used in drinking water applications.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy