Apply to be a TradeMaster!
Main product image of 1/2" CxCxF Tee (Lead Free)
Magnifying glass
Hover image to zoom
1/2" CxCxF Tee (Lead Free)
Magnifying glass
Hover image to zoom
$24.89 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1/2"
1-1/2" x 1-1/2" x 1"1-1/2" x 1-1/2" x 1/2"1-1/2" x 1-1/2" x 3/4"1-1/4" x 1-1/4" x 1"1-1/4" x 1-1/4" x 1/2"1-1/4" x 1-1/4" x 3/4"1/2"3/4"1"1/2" x 1/2" x 3/4"1/2" x 1/2" x 3/8"3/4" x 3/4" x 1"3/4" x 3/4" x 1/2"3/4" x 3/4" x 3/8"1" x 1" x 1/2"1" x 1" x 3/4"2" x 2" x 1"2" x 2" x 3/4"
This item replaces: CP12-08, 10159316, 56960, NL12-08

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C x FNPT, Sweat, Threaded Connection
Product Highlight: Material
Cast Copper
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
Copper Tee C x C x F (End x End x Middle, Lead Free)

Specs

–
Connection Type:

C x C x FNPT

Sweat

Threaded

Size:

1/2"

Material:

Cast Copper

Lead Free:

Yes

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy