Apply to be a TradeMaster!
Main product image of 2" CxF Union (Lead Free)
Magnifying glass
Hover image to zoom

2" CxF Union (Lead Free)

Brand:
Elkhart
SKU:
56692
Rating:
(0)
Q&A:
(0)
2" CxF Union (Lead Free)
Magnifying glass
Hover image to zoom
$495.82 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Cast Brass
Product Highlight: Connection Type
Threaded, Sweat Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
2" Cast Brass Female Union (Lead Free)

Specs

–
Size:

2"

Material:

Cast Brass

Lead Free:

Yes

Thread Type:

Female

Connection Type:

Threaded

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy