Apply to be a TradeMaster!
Main product image of 1" x 1/2" CxF 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1" x 1/2" CxF 90° Elbow (Lead Free)

Brand:
Elkhart
SKU:
59201
Rating:
(1)
Q&A:
(0)
1" x 1/2" CxF 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$61.26 each
In Stock
In Stock
Get 10 Thu, Oct 8
Size: 
1" x 1/2"
1/2"3/4"1"1-1/4"1-1/2"2"1/2" x 3/8"1/2" x 3/4"3/4" x 1/2"3/4" x 1"1" x 1/2"1" x 3/4"
Thread Type: 
Female
This item replaces: 56812, CP7-3-16-08, NL7-3-16-08

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1/2"
Product Highlight: Connection Type
Threaded, Sweat Connection
Product Highlight: Angle
90°
Product Highlight: Material
Cast Copper
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
Copper Female 90 - Lead Free

Specs

–
Angle:

90°

Size:

1" x 1/2"

Material:

Cast Copper

Lead Free:

Yes

Thread Type:

Female

Connection Type:

Threaded

Sweat

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Price

They always have the best price, my local plumbing supply can never beat these guys.
Ed
Myerstown, PA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy