Apply to be a TradeMaster!
Main product image of 1-1/2" Cast Brass DWV Female Street Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" Cast Brass DWV Female Street Adapter (Lead Free)

Brand:
Elkhart
SKU:
59254
Rating:
(0)
Q&A:
(0)
1-1/2" Cast Brass DWV Female Street Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$61.32 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Thread Type
FTG x Female Thread Type
Product Highlight: Material
Cast Brass
Product Highlight: Lead Free
Yes

Description

–
1-1/2" Cast Brass DWV Female Street Adapter (Lead Free)

Note: Image does not represent actual item. This item is made of cast brass.

Specs

–
Thread Type:

FTG x Female

Material:

Cast Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy