Apply to be a TradeMaster!
Main product image of 3/4" x 1/8" x 3/4" CxFxC Baseboard Tee (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 1/8" x 3/4" CxFxC Baseboard Tee (Lead Free)

Brand:
Elkhart
SKU:
59315-ELKHART
Rating:
(12)
Q&A:
(5)
3/4" x 1/8" x 3/4" CxFxC Baseboard Tee (Lead Free)
Magnifying glass
Hover image to zoom
$23.94 each
In Stock
In Stock
Get 57 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/8" x 3/4", 3/4", 1/8"
Product Highlight: Lead Free
Yes

Description

–

59315-ELKHART is an official 3/4" x 1/8" x 3/4" CxFxC Baseboard Tee (Lead Free) for Elkhart Plumbing Supplies.


Specs

–
Size:

3/4" x 1/8" x 3/4"

3/4"

1/8"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.58 out of 12 reviews
91% would recommend this product
4.58
out of 12 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
8%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

These are hard to find

I use these on all of my baseboard and fan forced hot water heating units. In the event you have to drain the system adding these elbows with air vents make the removal of air from the line super easy! I HIGHLY recommend them in every installation. Now, I know what you are thinking... I have an air scoop in my system and the water will push the air through the lines and out the air scoop. It doesn't. Add these with manual air bleeder valves and you will be thankful that you did. As always I love supplyhouse.com for having the right (and often hard to find) part for a reasonable price with reasonable and fast shipping. When ever I can afford to wait the 2 day ground shipping time (for my area) I will always order from this website. They have made a life long customer out of me.
VS

Most Liked Negative Review

bad experince

while i was heating the fiting and gently tapping to slide on the copper pipe it cracked in the bottomside . money and labour wasted.
Showing 1-10 of 12 reviews

Just as i needed

Fast delivery good price
Rob
Belfast NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are hard to find

I use these on all of my baseboard and fan forced hot water heating units. In the event you have to drain the system adding these elbows with air vents make the removal of air from the line super easy! I HIGHLY recommend them in every installation. Now, I know what you are thinking... I have an air scoop in my system and the water will push the air through the lines and out the air scoop. It doesn't. Add these with manual air bleeder valves and you will be thankful that you did. As always I love supplyhouse.com for having the right (and often hard to find) part for a reasonable price with reasonable and fast shipping. When ever I can afford to wait the 2 day ground shipping time (for my area) I will always order from this website. They have made a life long customer out of me.
Shane Thome
Mount Joy, PA
9 years ago
Was this review helpful to you?

Great!

Works good, looks good and lasts a long time!
BDSMITH
Norfolk, Va.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Baseboard Tee

Baseboard tee is good quality material and arrived very quickly.
Roro
East Islip, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The perfect fitting

On the job, I ran into the need for this exact fitting. Supply house had it and I ordered it , I had it in 2 days.
Rob
Chardon, Ohio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent, got right tee, super fast shipping

Excellent transaction
rose
minnesota
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works good.

I replaced a straight 90-degree elbow with this one in order to add a vent. It soldered fine (with an air-acetylene torch), the vent threaded in properly, and it's working fine.
Loren
Rising Sun, IN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

bad experince

while i was heating the fiting and gently tapping to slide on the copper pipe it cracked in the bottomside . money and labour wasted.
aashuda
pittsburgh pa. 15217
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described

Nice product. No issues.
Rcelkins
NE Louisiana
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best way to instal a vent!

I used this in my indirect water heater loop to install a vent. With the loop going up tothe ceiling, down to the water tank, back up to the ceiling and back down to the boiler it made for a high spot that would be difficult to remove trapped air from. While normally used for baseboard heat, it also worked well in this heating loop. I used a watts auto vent and had zero problems with air, or noisey gurgling from the heating loop.
MM on LI
Melville NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Is it any more effective to install this so that the coin vent is on top rather than the side?

Asked by Paul 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

A manual coin vent can go either way, a float vent should always be vertical.

Was this review helpful to you?

Q: What's the best way to adapt one end of this to Pex?

Asked by Josh 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

You would need a copper fitting adapter. An example that works with the crimp connection system is SKU:H060750LF. Thanks

Was this review helpful to you?

Q: What is the difference between these two listed parts, Cello WPBT-120212 and Cello CPCBT-120212?

Asked by Robert 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

CPCBT-120212 is made out of cast brass and WPBT-120212 is made out of wrought brass.

Was this review helpful to you?

Q: do you recomend one of these at each baseboard? Does an air eliminator at the boiler take the place of air bleeds at the baseboard?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

An air eliminator at the boiler would be able to remove air for the whole system.

Was this review helpful to you?

Q: Does the screw come with the part? If not, what size screw does it take?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This part does not come with a screw. People generally use a Taco 417-3 coin vent in the 1/8" threaded opening.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy