Apply to be a TradeMaster!
Main product image of 3/8" Flare Zone Valve, N.O., 20 psi, Spring Return, 3.5 Cv (24V)
Magnifying glass
Hover image to zoom

3/8" Flare Zone Valve, N.O., 20 psi, Spring Return, 3.5 Cv (24V)

SKU:
V8043D1080
Rating:
(0)
Q&A:
(0)
3/8" Flare Zone Valve, N.O., 20 psi, Spring Return, 3.5 Cv (24V)
Magnifying glass
Hover image to zoom
$173.24 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Straight-Through, 2-Way
Product Highlight: Connection Type
Flare, Sweat Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
3/8"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open, Normally Closed

Description

–
Note: Product comes with 2 Straight 3/4" Sweat Adapters

Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Product Feature:
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system;
  • Actuator motor may be replaced without removing the valve body or draining the system


Product Specifications
  • Pipe Size (DN): DN10
  • Fluid Temperature Range: 40 F to 200 F
  • Electrical Connections: 18" leads
  • Power Consumption: 7.7 VA
  • Nominal Timing: 15 sec
  • Capacity: 3.5 Cv
  • Valve Action: Spring return to close
  • Dimensions: 4" high x 4-11/16" wide x 2-3/8" deep
  • Static Pressure (psi): 125 psi
  • Maximum Differential Pressure Ratings (Close-off) (psi) 20 psi
  • Materials (Body + Seat): Brass
  • Materials (Stem): Stainless Steel
  • Materials (Ball Plug): Buna-N (NBR) Rubber Ball
  • Materials (Packing O-rings): EPDM O-rings
  • Voltage: 24V
  • Manual Opener: No

Specs

–
Application:

Zoning

Size:

3/8"

Connection Type:

Flare

Sweat

Voltage:

24V

Body Pattern:

Straight-Through

2-Way

Position:

Normally Open

Normally Closed

Flow Capacity (Cv):

3.5

Used With:

V8043D Series

Height:

4"

Used with Valve:

Two-Way

Material:

Brass

Amperage:

0.3

Depth (Inches):

2-3/8"

Max Pressure (PSI):

300

Wiring:

18" Leads

Hertz:

59

Max Ambient Temp (°F):

125°F

Max Close-Off PSI:

20 psi

Min Temp (F):

50°F

Temperature Range (F):

50°F - 200°F

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Voltage
Body Pattern
Position
3/8"
Flare
Sweat
24V
Straight-Through
2-Way
Normally Open
Normally Closed
3/4"
Sweat
24V
2-Way
Normally Closed
3/4"
Sweat
24V
2-Way
Straight-Through
Normally Closed
3/4"
Sweat
24V
Straight-Through
2-Way
Normally Closed

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy