Apply to be a TradeMaster!
Main product image of 3/4" Sweat 2-Way PopTop Zone Valve w/ Terminal Block w/ End Switch (24V)
Magnifying glass
Hover image to zoom

3/4" Sweat 2-Way PopTop Zone Valve w/ Terminal Block w/ End Switch (24V)

Brand:
Erie
SKU:
VT2317G13A01A
Rating:
(6)
Q&A:
(1)
3/4" Sweat 2-Way PopTop Zone Valve w/ Terminal Block w/ End Switch (24V)
Magnifying glass
Hover image to zoom
$121.51 each
In Stock
In Stock
Get 28 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
7.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
3/4" Sweat Spring Return 2-Way PopTop Series Valve w/ Terminal Block.

Specifications:
  • Body Size 3/4"
  • Leads and Connections Terminal Block
  • Spring Return Spring Return
  • Spring Return Action Normally Closed
  • Trim - Brass
  • Type - Zone
  • Connection - Sweat
  • Configuration - 2-Way
  • Temperature Rating - General Temperature
  • General/High Close-Off Pressure - General Close-Off
  • Actuator Type - Electric
  • Control Signal - 2-Position (On/Off)
  • Supply Voltage - 24 VAC
  • Additional Features - End switch

Valve Body VT2317)
  • 3/4" Body Size
  • Way
  • Zone Valve
  • Sweat Connection
  • Brass Trim
  • 7.50 Cv
  • 17 Close-Off Pressure (PSI)
  • Erie PopTop VT2 Series

Actuator (AG13A01A):
  • Electric
  • 2-Position (On/Off)
  • General Close-Off Pressure
  • General Temperature
  • Spring Return
  • Normally Closed
  • 24 VAC
  • Terminal Block
  • End switch
  • Rotary Stem Movement
  • NEMA 1 Location
  • Erie PopTop AG Series
  • For Use with Zone Valves

Specs

–
Size:

3/4"

Body Pattern:

2-Way

Connection Type:

Sweat

Flow Capacity (Cv):

7.5

Actuator Type:

General Close-Off

On/Off

Voltage:

24V

Position:

Normally Closed

End Switch:

Yes

Wiring:

Terminal Block w/ End Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Body Pattern
Connection Type
Flow Capacity (Cv)
Voltage
3/4"
2-Way
Sweat
7.5
24V
3/4"
2-Way
Straight-Through
Sweat
3.5
24V

You May Also Need

4 Replacement Parts

3/4" Sweat 2-Way Zone Valve Body (7.5 Cv)
SKU: VT2317
Erie
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

this item was offered at a fair price.would buy again

this item is a factory replacement for erie products, very satisfied, overnight shipping was great!
leadfoot
joliet illinois
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

Perfect replacement for the items we needed. Super fast shipping and great packaging as well. Will buy again as needed
Pop-Pop
Corltand, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

solid product

Good reliable product, I wish that they made the wiring connections easier such as plug and pinch instead of screws
marlin man
Elkins WV
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price found

Fast shipping Almost half the price than buying local
Glenn
New Hartford NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly the part I needed, just like the original

Excellent service, again! We're adding another radiant zone to our system, and I wanted to get the same valve type as the original. Supply House had it in stock, got it to me in just a couple of days, and beat my local plumbing supply house price by almost 2:1. Works perfectly!
AndyV
Canaan, NH
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product!!

Had to get a zone valve off line from supply house.The valve is no longer avavable local.This is the second one that I got from here and would do it again!!!
mike
groton ny
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: same number, but no end switch on mine. What's it for and will it create any problems

Asked by Bob 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The end switch is an additional two wires or terminals. They would wire to the zone control or pump. Once the valve has fully opened, they would send the signal to turn the pump on.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy