Shop Resideo Sale
Main product image of 3/4" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 8 Cv (24v)
Magnifying glass
Hover image to zoom

3/4" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 8 Cv (24v)

SKU:
V8043F1093
Rating:
(17)
Q&A:
(1)
3/4" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 8 Cv (24v)
Magnifying glass
Hover image to zoom
$154.07 each
In Stock
In Stock
Get 41 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way, Straight-Through
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
8 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

Specifications
  • 24V 3/4 in. Sweat Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : Sweat
  • Pipe Size: 3/4”
  • Body Pattern: Two-way, Straight-through
  • Capacity: 8 Cv
  • De-Energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 8 psi
  • Fluid Temperature Range: 200 F Max.
  • Electrical Connections: screw terminal block
  • Power Consumption: 7.7 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 in. high x 3-1/2 in. wide x 2-3/8 in. deep
  • Auxiliary End Switch: SPST
  • End Switch Rating: 50 VA pilot duty @ 24 V
  • Type: 2 position
  • Static Pressure: 300 psi
  • Voltage: 24v
  • Frequency: 60 Hz
  • Manual Opener: Yes

Features
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.

Specs

–
Application:

Zoning

Size:

3/4"

Position:

Normally Closed

Voltage:

24V

Connection Type:

Sweat

Max Close-Off PSI:

8 psi

Flow Capacity (Cv):

8

Body Pattern:

2-Way

Straight-Through

End Switch:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Position
Voltage
Connection Type
Flow Capacity (Cv)
3/4"
Normally Closed
24V
Sweat
8
3/4"
Normally Closed
24V
Sweat
3.5

You May Also Need

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.65 out of 17 reviews
100% would recommend this product
4.65
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
12%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Works very well

Retrofitted two of these in my hydronic heating system, coupled with a Honeywell controller. The system was built with pumps that do not isolate the water heater and one other zone when turned off (the heat continues to flow driven by the main circulator pump). By using these units I was able to eliminate this problem. It is important to note that this valve does not impede the flow to the heating loops to any noticeable degree (my water still heats very quickly), and that it can handle the higher heat needed for a hydronic system ... many valves do neither of the above. If you are not a professional or experienced plumber, I suggest that you fully dismantle the valve, removing the rubber seal sphere before sweating it in. The body has a lot of mass and requires quite a bit of heat and for an amateur like me this is the safest bet (otherwise I am pretty sure I would have burned the rubber and ruined the valve). Dismantling is just a few screws so pretty easy. The only thing to watch is that the actuator is spring loaded (normally closed) so you need to be sure to "wind" the spring to the right position (as it was when it was dis-assembled). I installed two this way and everything went well. These units have been running constantly for about a year now with no problems (I just purchased a third to keep as a backup as these are now critical parts of my system).
VS

Most Liked Negative Review

Supply House is pretty good, the product? a little glitchy

Had to figure this out on my own by buying another value! so thought I would share... Some on the web do talk about vaseline and lubrication at fixing these and yes, when the end switch goes, and so the motor stops running allowing the spring to pull the value closed, the gear/teeth indicated sticks. I sprayed mine with lithium grease (I don't know if in the long run that's the best lubricant to use, not the point), but that fixed the problem... Now the gear/teeth run smoother, pull the lever off the switch to signal the circulator pump to turn off as it should.
Showing 1-10 of 17 reviews

Effective zone valve

The zone valve I ordered from Supply House was delivered astonishingly quickly and was very easy to install. The valve works perfectly.
SBM
Kalamazoo, Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is pretty good, the product? a little glitchy

Had to figure this out on my own by buying another value! so thought I would share... Some on the web do talk about vaseline and lubrication at fixing these and yes, when the end switch goes, and so the motor stops running allowing the spring to pull the value closed, the gear/teeth indicated sticks. I sprayed mine with lithium grease (I don't know if in the long run that's the best lubricant to use, not the point), but that fixed the problem... Now the gear/teeth run smoother, pull the lever off the switch to signal the circulator pump to turn off as it should.
AK
Chicago, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Purchase

Purchased two zone valves to replace the existing ones on our heating system. They were exactly the same as the originals which made it easy to replace. They worked great.
Dust Buster
Silver Bay, MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Hard to find these White Rogers zone valves. I wish it came with the brass body.
Jamie
Pueblo , CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Only supplier who had this in stock
Al
Montana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again from this company.

The Web site was very user friendly and the product arrived in record time. The product was packaged well and the quality was excellent.
Golddigger
Port Huron, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heat is back on in the floor

The valve that supplied radiant heat to the garage in our mountain home was not opening. That meant all of the water lines that run through the basement to the house were at risk with the coming winter. I ordered two valves to have an extra and they both came within a few days and were exactly what i needed. Great service and great product. .
zipitypete
Utah
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought all my zone valves at PEX

I have not installed at my Nices home yet.
Axel the volantier
Roch NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems well built

Installed quick and does the job well also has a connection to send a 24V signal to another zone or circulator. Works as expected. Thanks the delivery was fast to Michigan only 2 days.
Packratt
Michigan
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price for product

Valve work good and was easy to install if you know how to solider brass to copper. Direction have several wiring diagrams for different system. So just pay attention it will be one there to fit your needs. The end switch is a nice feature to operate the pump control.so you won't dead head the flow. Mine are working like they should. I buy the valves again.
Eddie
Bear Creek, NC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this model's plate and ball assembly install directly onto the brass body of the V8043E1061 model?

Asked by Don 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, the valve body of each of the valves is the same so the power head and ball assembly are interchangeable.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy