Apply to be a TradeMaster!
Main product image of 3/4" Sweat Motorized Zone Valve, w/ auxiliary switch
Magnifying glass
Hover image to zoom
3/4" Sweat Motorized Zone Valve, w/ auxiliary switch
Magnifying glass
Hover image to zoom
MZV525E has been discontinued
Discontinued February 14, 2020
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
5.8 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

Honeywell MZV Series is the first linear zone valve with a built-in balancing plug that permits pre-balancing for each zone.

Specifications
  • Application: Residential or Commercial Zoning for hot water heating or chilled water air conditioning systems, fan coil units or indirect water heater service.
  • Body Pattern: Two-way
  • Maximum Close-off Pressure (psi): 20 Psi
  • Maximum Water Pressure (psi): 125 Psi
  • Maximum Ambient Temperature (F): 125F
  • Voltage: 24 Vac
  • Frequency: 60 Hz

Features
  • Rack and pinion linear design.
  • Fast acting, 15 seconds to open, 5 seconds to close.
  • Two piece rack design to extend service life.
  • Low power consumption, 8 valves, 40 VA transformer.
  • External valve position indicator.
  • Quiet operation, no water hammer.
  • Built-in tamper resistant balancing valve for pre-balancing.
  • High torque, constant speed synchronous motor.
  • Cooler running, longer life motor.
  • Operator can be replaced without draining system.
  • Manual opening feature.
  • Replaceable valve cartridge.
  • Large adjustable flow, 1/2 in. 3/4 in. Cv 5.8; 1 in. 7.0 Cv; 1-1/4 in. Cv 7.0.
  • Motor CSA recognized.
  • 4 wire operator with auxiliary switch.
  • 2 wire without switch, 24 in. leads.
  • Compatible with programmable thermostats.
  • Bronze casting; brass/stainless trim

Specs

Application:

Zoning

Size:

3/4"

Connection Type:

Sweat

Flow Capacity (Cv):

5.8

Body Pattern:

2-Way

Max Close-Off PSI:

20 psi

Max Pressure (PSI):

125

Max Ambient Temp (°F):

125°F

Auxiliary Switch:

SPST

End Switch:

Yes

Voltage:

24V

Position:

Normally Closed

Hertz:

60

Amperage:

0.25

Time Cycle:

10-20 Seconds Open, 3-6 Seconds Close

Wiring:

18" Leads

Material:

Bronze

Max Temp (F):

240°F

Width (Inches):

3.3"

Depth (Inches):

2-3/10"

Height (Inches):

5.6"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Connection Type
Flow Capacity (Cv)
Body Pattern
Voltage
3/4"
Sweat
5.8
2-Way
24V
3/4"
Sweat
3.5
2-Way
Straight-Through
24V

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

This may be the last inventory in the US?

This series valve was discontinued years ago. These were the last I could locate to use for salvage parts to service others that are still in operation. Sad but there do not appear to be cartridges or motors available for replacement.????? Perhaps those of you at SH can find them???
Geo Jeff
Columbus OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse

Not so much the product, the valve I replace was 20 years old, but I will say that I really like the website. It's easy to navigate and find what you need and they get it on a truck right away. Great to do business with.
Wyoy
Wyoming
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

HoneywellMZV zone valve

This valve is extremely reliable and requires on a .25 AMP draw. I have two one is 15 Years old with no problems.
Dick
Mankato, MN.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as intended

Honeywell does not make this valve in a true 1 1/4" sweat. They provide increasers to make it 1 1/4". The valve is 1" sweat. When I ordered the valve Pex supply did not state this in their listing of the product. I had a clearance issue so it would not work. Four phone calls later and Pex supply made it right. Thank you
Liberty
NH
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: wiring valve? I have 2 red & 2 yellow wires coming out of valve head . There is no wiring instructions. it is a 24 v.-0.7a head part number 500-1 rp. it is a sparco which i know now is honeywell.

Asked by jim 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please see pages 3 & 4 of the following for diagrams: http://s3.pexsupply.com/manuals/1258494532382/19598_PROD_FILE.pdf

Was this review helpful to you?
-

Jim- On my older Sparco, yellow/orange were for power 22-28 volt AC, the two red are for an internal limit switch used for boiler control (i.e. boiler won't fire unless valve is open). Use a meter to check for an open on the red wires with a closed valve. You can also manually open this valve which should make continuity between the red leads.

Was this review helpful to you?
-

Jim, You need a cheap voltmeter. Two of the wires run the motor which opens the valve. The other two go to a switch that closes when the valve is completely closed. Normally the thermostat circuit applies 28vac to the motor as long as the valve is to be held open, and all the switches on all the valves in the system are wired in parallel to turn on the boiler relay. My units have much smaller wires for the switch, and they are red. If you test them with an ohm meter they will test open since the valve is closed. If you test the motor wires they will show some resistance, I'm guessing maybe a hundred ohms or so. Hope this helps. Cheers, Mark

Was this review helpful to you?