Apply to be a TradeMaster!
Main product image of 80/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

80/7.5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCFD8075
Rating:
(7)
Q&A:
(0)
80/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$27.47 each
In Stock
In Stock
Get 59 Thu, Oct 1
Shape: 
Round
MFD: 
80/7.5
45/1045/7.545/550/550/7.555/1055/7.545/355/560/360/560/7.570/570/7.580/1080/580/7.5

MANUALS (1)


This item replaces: PRCFD8075, CAP-80/7.5/440R, CD80-7.5X440R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
80/7.5 MFD
Product Highlight: Shape
Round

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

80/7.5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 80/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
80/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD8075
(7)
440/370V
80/7.5
Round
MARS
370V
80/7.5
Round

You May Also Need

60/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD605
Titan Pro

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Go to Supply House FIRST!

For my heating and plumbing needs at my rentals, I always check Supply House first. Rarely do they not have what I am looking for, and with the fast overnight deliveries, i have no reason to shop at big box stores.
On the go today
Upstate New York
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this particular capacitor again.

This capacitor was a perfect fit for our Heat pump system. I bought two extras to keep on hand.
ELK
Greencastle, Indiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product. Decent price.

Good product. Decent price. Excellent shipping.
GMA
Seneca Falls NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right product, right price, quick delivery

Took care of my AC condenser not starting up
Asny
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Quick shipping

Great product. Quick shipping
James
Huntington, WV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It did what it was supposed to do.

Great price and delivery was quick.
Mike F.
Beaumont Tx.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

I was sceptical of the quality when I saw the price, but so far the capacitor is working great. Apparently it's a hard to find capacitor in my area and all the local shops were charging 2-3 times as much. Very happy overall.
Me
NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy