
This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.
| Cooling Capacity (BTU): | 12000 |
|---|---|
| Heating Capacity (BTU): | 13600 |
| Air Circulation CFM (High): | 494/417/283 |
| EER: | 14.1 |
| SEER: | 25.5 |
| Refrigerant Type: | R-410A |
| Application: | Heating Cooling |
| Dehumidification (Pts/Hr): | 3.7 |
| Modes: | Cooling Auto Sleep Heating Fan |
| Thermostat Range (Cooling/Heating): | 14°-118°F/-13°-75°F |
| Suction Line: | 3/8" |
| Liquid Line: | 1/4" |
| Max Pipe Length (FT): | 65.6 |
| Outdoor Weight: | 73 |
| Warranty: | 7 Year (Compressor)/5 Year (Parts) |
| Energy Star Rated: | Yes |
| Product Type: | Outdoor Unit |
| Width (Inches): | 30-5/16" |
| Depth (Inches): | 11-5/16" |