Shop Limited Time Deals
Main product image of 24,000 BTU, R-410A, 17 SEER High Static Ducted Single Zone Heat Pump (Bundle)
Magnifying glass
Hover image to zoom

24,000 BTU, R-410A, 17 SEER High Static Ducted Single Zone Heat Pump (Bundle)

Brand:
LG
SKU:
LH248HV4
Rating:
(0)
Q&A:
(0)
24,000 BTU, R-410A, 17 SEER High Static Ducted Single Zone Heat Pump (Bundle)
Magnifying glass
Hover image to zoom
LH248HV4 has been discontinued
Discontinued July 30, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
24,000 BTU, R-32, 17 SEER2 LGRED Single Zone Inverter & Ceiling Cassette w/out Grill Heat Pump Package
Brand:
LG
SKU:KSSCB241A
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Heating Capacity (BTU)
27000 BTUs
Product Highlight: Energy Star Rated
Yes
Product Highlight: Number of Zones
1
Product Highlight: Refrigerant Type
R-410A
Product Highlight: SEER2
18.1

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


This Package Contains:
What Sets This Unit Apart?

24,000 BTU Cooling, 27,00 BTU Heating Capacity – This Energy Star rated bundled LG unit provides reliable year-round comfort and precision temperature control for spaces up to 1500 sq. ft.

18.1 SEER2 Rating – Lowers energy bills with high-efficiency, cost-effective performance.

High Static Operation – capable of delivering air at a higher pressure, allowing it to overcome resistance in longer or more complex duct runs found in larger spaces or multi-story homes or offices.

Impressive Warranty – Includes a 5-year compressor and 2-year parts warranty

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info


We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to complement the manufacturers' parts warranty).

Specs

Product Type:

Bundle

Cooling Capacity (BTU):

24000

Heating Capacity (BTU):

27000

Energy Star Rated:

Yes

Number of Zones:

1

Application:

Cooling

Air Circulation (CFM H/M/L):

600/530/459

Refrigerant Type:

R-410A

HSPF2:

9

SEER2:

18.1

EER2:

11.5

Fan Speeds:

4/5/4

Voltage:

208/230V

Outdoor Voltage:

208-230V

Hertz:

60

Phase:

1

Warranty:

5 Year Compressor/2 Year Parts

Liquid Line:

3/8"

Suction Line:

5/8"

Connection Type:

Flare

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

38 Replacement Parts

Cover, MCK39626220
SKU: MCK39626220
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM