Shop Limited Time Deals
Main product image of 24,000 BTU, R-410A, SEER 20 High Static Ducted Single Zone Heat Pump (Outdoor)
Magnifying glass
Hover image to zoom

24,000 BTU, R-410A, SEER 20 High Static Ducted Single Zone Heat Pump (Outdoor)

Brand:
LG
SKU:
LUU249HV
Rating:
(0)
Q&A:
(0)
24,000 BTU, R-410A, SEER 20 High Static Ducted Single Zone Heat Pump (Outdoor)
Magnifying glass
Hover image to zoom
LUU249HV has been discontinued
Discontinued January 23, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
24,000 BTU, R-410A, 21 SEER High Static Ducted Single Zone Heat Pump (Outdoor)
Brand:
LG
SKU:LUU240HHV
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Heating Capacity (BTU)
27000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: Energy Star Rated
Yes
Product Highlight: Number of Zones
1

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Rebates:
This product qualifies for a federal tax rebate of up to $2,000. Federal Rebate click for more info

In addition to the federal rebate, you may also be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you. LG Rebate Center

What Sets This Unit Apart?

24,000 BTU Cooling, 27,00 BTU Heating Capacity – This Energy Star rated bundled LG unit provides reliable year-round comfort and precision temperature control for spaces up to 1500 sq. ft.

20 SEER Rating – Lowers energy bills with high-efficiency, cost-effective performance.

High Static Operation – capable of delivering air at a higher pressure, allowing it to overcome resistance in longer or more complex duct runs found in larger spaces or multi-story homes or offices.

Product Overview

The LG High Static Ducted Single Zone Heat Pump (LUU249HV) is an outstanding choice for trade professionals looking for a reliable and efficient outdoor unit. This high-performance heat pump boasts a 20 SEER rating, delivering impressive energy efficiency and reduced operating costs to keep homeowners satisfied.

One of the standout features of this unit is its high static capability, which allows it to handle increased static pressure with ease and makes it an ideal choice for ducted applications in larger spaces. With a powerful 24,000 BTU capacity, the LG LUU249HV offers reliable and consistent performance, and year-round comfort for homeowners.

This is an outdoor unit. The indoor unit (LCN249HV) must be purchased separately.

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info


We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to complement the manufacturers' parts warranty).

Specs

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

24000

Heating Capacity (BTU):

27000

Energy Star Rated:

Yes

Number of Zones:

1

Application:

Cooling

Air Circulation (CFM H/M/L):

600/530/459

Refrigerant Type:

R-410A

Fan Speeds:

4/5/4

Voltage:

208/230V

Outdoor Voltage:

208-230V

Hertz:

60

Phase:

1

Outdoor Weight:

133 lbs

Warranty:

5 Year Compressor/2 Year Parts

Width (Inches):

37-19/32"

Depth (Inches):

12-31/32"

Liquid Line:

3/8"

Suction Line:

5/8"

Connection Type:

Flare

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

38 Replacement Parts

Grille, Discharge, MDX64291901
SKU: MDX64291901
LG
Bracket Assembly, Motor (Outdoor), ABA74032401
SKU: ABA74032401
LG
Cover, MCK39626220
SKU: MCK39626220
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM