Apply to be a TradeMaster!
Main product image of 11,900 BTU Ceiling Recessed Mini-Split Heat Pump & Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom
11,900 BTU Ceiling Recessed Mini-Split Heat Pump & Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom
We no longer carry CU-KE12NK1
Unavailable since December 24, 2015

Product Highlights

Product Highlight: Cooling Capacity (BTU)
11900 BTUs
Product Highlight: Heating Capacity (BTU)
13600 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: SEER
16 Rating
Product Highlight: Programmability
1 hr Off and 24-hr Program

Description

**NOTE 1: Line Set Not Included. This is an outdoor unit only. Indoor unit (CS-KE12NB41) must be purchased separately.

Panasonic's Ductless Split Air Conditioner & Heat Pump products offer wide versatility in solving your cooling for a single. The Indoor unit(evaporator) is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit(condenser) via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. Since no ductwork is required, installation is simple, fast & efficient. The indoor unit has been uniquely designed to provide Whisper Quiet operation while delivering comfort throughout the room(s). Panasonic Ductless Split Systems bring together sleek styling in wall, duct or ceiling mounted systems, with whisper quiet operations, quality & reliability you can count on. Features:
  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Louver Control
  • Night Setback Mode for Cooling and Heating
  • Cooling and DRY Mode
  • Heating Mode
  • 24-hour Clock with ON/OFF Program Timer
  • 1-hour OFF Timer
  • Automatic Restart Function after Power Failure
  • Built-In Drain Pump
  • Electric Refrigerant Control Valve
  • Specs

    Product Type:

    Outdoor Unit

    Cooling Capacity (BTU):

    11900

    Heating Capacity (BTU):

    13600

    SEER:

    16

    HSPF:

    8.5

    Operation Sound Out.:

    51

    Fan Speeds:

    Hi/Med/Low/Auto

    Programmability:

    1 hr Off and 24-hr Program

    Refrigerant Pipe Length:

    65 ft

    Height:

    21-9/16"

    Width (Inches):

    28-11/32"

    Depth (Inches):

    10-1/16"

    Liquid Line:

    1/4"

    Suction Line:

    3/8"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Need help calculating?
    Use Our Calculator

    You May Also Need

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Is this unit a 120v/1ph or 208/230 1ph?

    Asked by steve s 13 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    This unit is single phase, 115v.

    Was this review helpful to you?