Apply to be a TradeMaster!
Main product image of RL75IP 180,000 BTU, Non-Condensing Indoor Tankless Water Heater (Propane)
Magnifying glass
Hover image to zoom

RL75IP 180,000 BTU, Non-Condensing Indoor Tankless Water Heater (Propane)

Brand:
Rinnai
SKU:
RL75IP
Rating:
(5)
Q&A:
(1)
RL75IP 180,000 BTU, Non-Condensing Indoor Tankless Water Heater (Propane)
Magnifying glass
Hover image to zoom
RL75IP has been discontinued
Discontinued February 14, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
RE180i 180,000 BTU, Non-Condensing Indoor Tankless Water Heater (Propane)
Brand:
Rinnai
SKU:RE180IP
(3)
Order by today, receive 15 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Propane
Product Highlight: Installation Type
Indoor Only
Product Highlight: Temperature Range (F)
98°F to 140°F
Product Highlight: Energy Star Rated
Yes
Product Highlight: Vent Type
Concentric
Product Highlight: Voltage
120v

Description

Overview
Rinnai Luxury Series Tankless Water Heaters take hot water performance higher, delivering the most impressive output of our non-condensing line. Using a durable copper heat exchanger to optimize heat transfer, these high achievers attain an Energy Factor ratings of up to 0.82, making them 18 percent more efficient* than an ENERGY STAR® qualified storage tank.

Featuring Rinnai’s energy smart Cir-Logic technology, Rinnai's Luxury models produce an endless supply of hot water. An added external pump and dedicated recirculation line moves hot water quicker to showers and faucets. To save even more time and energy, a 24-hour digital controller can be easily programmed to ensure hot water is available during peak demand times like early morning before work and school. Add a sleek, space-saving design and robust array of standard features, and the luxury of superior comfort, convenience and savings is at every homeowner’s command.

Specifications:
  • Max. BtuH Input: 180,000
  • Min. BtuH Input: 10,300
  • ENERGY STAR® Qualified
  • Energy Factor of .82 for both Natural Gas and Propane
  • Certified for Installation in Manufactured (Mobile) Homes
  • Enhanced scale detection lessens possibility of serious, long-term damage to unit
  • Temperature lock function prevents accidental or unauthorized changes to water temperature
  • Warranty (Residential) - Limited 12-year on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor)
  • Warranty (Commercial) - Limited 5-year on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)
  • Complies with South Coast Air Quality Management District 14 ng/J or 20 ppm NOx emission levels

Note: This unit can be upgraded to a Commercial Unit with the purchase of an optional Commercial Controller (MC-195T, MC-100V-1W, BC-100V-1W, MCC-91-2US). This will increase the Temperature Range to 98° to 185°F.

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

Product Type:

Tankless Heater

Installation Type:

Indoor Only

Fuel Type:

Propane

Energy Factor:

0.82

Energy Star Rated:

Yes

Vent Type:

Concentric

BTU (Min):

10300

BTU (Max):

180000

Temperature Range (F):

98°F to 140°F

Flow Range (GPM):

0.26 - 7.5

Voltage:

120v

Hot Water Outlet (NPTF):

3/4"

Cold Water Inlet (NPTM):

3/4"

Gas Connection:

3/4"

Height (Inches):

23"

Width (Inches):

14"

Depth (Inches):

9"

Type:

Non-Condensing

Flow Rate at 70F Temp Rise (GPM):

4.3

Flow Rate at 60F Temp Rise (GPM):

5

Flow Rate at 40F Temp Rise (GPM):

7.4

Flow Rate at 50F Temp Rise (GPM):

6

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

93 Replacement Parts

Pipe Seal, 109000170
SKU: 109000170
Rinnai
Cap, 109000171
SKU: 109000171
Rinnai
3/4" NPT Water Inlet, H73-501-2
SKU: H73-501-2
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Nice, well engineered heating solution!

Very impressed with the quality of this unit. I really like the combination intake/exhaust setup that simplifies installation. Works great! The space it saves over the 50gal heater it replaced is unbelievable!
Sean (recreational plumber)
Motor City
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product again and again and again

Hot showers are taken for granted...until you can't take one! Got this delivered then installed within days...
Lori Ann
New Hampshire
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this tankless water heater again. WORKS GREAT!!

This product arrived overnight which was a SUPER BIG plus as we didn't have any hot water! It was extremely easy to install, my husband did it in less than an hour. It was reasonably priced and the customer service was excellent. I would definitely buy this product or any product we needed from this company.
Beverlie
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rinnai RL75IP

Used as a "Whole house" hot water supply. This one will supply our needs and still have room for more. Exhaust/Intake is honestly fairly simple. Border line on needing a condensate drain. But we installed one anyway.
JW
sc
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice well built unit

I have used many Rinnai products over the years and they all been good quality. Plus this is one of the only units out there that is rated to run at my altitude (8000')
ColoradoSolar
Westcliffe, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the warranty

Asked by Kellbell 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi! For residential applications, it is Limited 12-year on heat exchanger, 5-year on parts.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. The heat exchanger has a 12 year warranty for residential, 10 years for residential and space heating, and 5 years for commercial; All other parts have a 5 year warranty.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse

Hello, thanks for writing in. It is 12 years for the heat exchanger and five years for other parts.

Was this review helpful to you?