Apply to be a TradeMaster!
Main product image of RSC199IN 199,000 BTU Condensing Indoor Tankless Water Heater w/ Pump & Valve Kit (Natural Gas)
Magnifying glass
Hover image to zoom

RSC199IN 199,000 BTU Condensing Indoor Tankless Water Heater w/ Pump & Valve Kit (Natural Gas)

Brand:
Rinnai
SKU:
RSC199IN
Rating:
(5)
Q&A:
(0)
RSC199IN 199,000 BTU Condensing Indoor Tankless Water Heater w/ Pump & Valve Kit (Natural Gas)
Magnifying glass
Hover image to zoom
RSC199IN has been discontinued
Discontinued March 28, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
RXP199IN 199,000 BTU Condensing Indoor/Outdoor Tankless Water Heater w/ Pump & Thermal Bypass Valve (Natural Gas)
Brand:
Rinnai
SKU:RXP199IN
(8)
Order by today, receive 22 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Indoor Only
Product Highlight: Warranty
15 Year Ltd. Heat Exchanger/ 5 Year Ltd. Parts/ 1 Year Ltd. Labor Warranty
Product Highlight: Temperature Range (F)
98°F to 140°F
Product Highlight: Energy Star Rated
Yes
Product Highlight: Vent Type
Concentric, Direct Vent

Description

Note: Thermal bypass valves are not allowed in the state of MA as code forbids cross connection between the hot and cold water lines.

Rebates:
This product qualifies for a federal tax rebate of up to $600. Federal Rebate click for more info

In addition to the federal rebate, you may also be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you. Rinnai Rebate Center

The new RSC models will offer a variety of new benefits to PROs and homeowners. Rinnai is delivering the same superior quality that is now even easier for the pro to install. The Rinnai SENSEI can go in an existing condensing vent system for replacement if needed, but new installs can use smaller, lighter, less expensive concentric venting.

With Smart-Circ, external controllers are no longer required to schedule recirculation for your customers. Smart-Circ "learns" users’ hot water patterns over a seven day period, then schedules pump and tankless recirculation patterns accordingly. Users enjoy hot water during regular demand periods, while saving energy and money.

Specifications:
  • Max. BTU/h Input: 199,000
  • Min. BTU/h Input: 15,000
  • Gas type: Natural Gas
  • Wifi Capable

Specs

Product Type:

Tankless Heater

Installation Type:

Indoor Only

Fuel Type:

Natural Gas

Energy Star Rated:

Yes

Energy Factor:

0.95

Vent Type:

Concentric

Direct Vent

BTU (Min):

15000

BTU (Max):

199000

Temperature Range (F):

98°F to 140°F

Flow Range (GPM):

0.26 - 9.8

Features:

Wifi

Type:

Condensing

Flow Rate at 50F Temp Rise (GPM):

7.6

Flow Rate at 70F Temp Rise (GPM):

5.4

Includes:

Pump

Application:

Residential

Warranty:

15 Year Ltd. Heat Exchanger/ 5 Year Ltd. Parts/ 1 Year Ltd. Labor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

153 Replacement Parts

Screw, 109000179
SKU: 109000179
Rinnai
Exhaust pipe connection port - 2 inch, 108000084
SKU: 108000084
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.6 out of 5 reviews
60% would recommend this product
3.6
out of 5 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
0%
2 star
20%
1 star
20%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

I would never buy this product again.

Horrible experience!!!!! The unit is noisy and super annoying. I've have it for 2 weeks and I'm ready to file a claim with the manufacture weeks. DO NOT PURCHASE THIS PRODUCT!
CD
Hercules CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Live in upstate NY and I would never go back to a tank!

We use for all hot water needs in a household of 4. Easy to instal if you know what you're doing. Can't wait for the smart recirculation to learn our habits!
Aepoc
NY (not the city)
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wow amazing tankless Rinnai

Wow amazing tankless Rinnai! I relaxed a 98r tankless from 2006 and this unit is amazing. It has a built in recirculator. With my old one I had to wait 3 minutes for hot water and now 20 seconds without the recirculating. Now I push a button and the it recirculates and I have instant hot water. No waste. Thanks Supplyhouse
Eischman
Cary nc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Endless hot water for 3300 sqft house

Tired of hot water heaters only lasting 6 years even when flushing yearly I went to tankless. This 11GPM is perfect for a direct replacement. It provides enough hot water. You will need to purchase the wifi module or controller for scheduling recirculation, but worth it.
Alan
Stony Point, NY
3 years ago
Was this review helpful to you?

Damaged upon arrival

I don't know how or if it works yet but, it was damaged upon arrival and I'm not paying to ship it back.
Chuck
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?