Apply to be a TradeMaster!
Main product image of RX180IN 180,000 BTU, Condensing Indoor/Outdoor Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom

RX180IN 180,000 BTU, Condensing Indoor/Outdoor Tankless Water Heater (Natural Gas)

Brand:
Rinnai
SKU:
RX180IN
Rating:
(1)
Q&A:
(0)
RX180IN 180,000 BTU, Condensing Indoor/Outdoor Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom
$1,409.94 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Max Flow (GPM)
10 MAX GPM
Product Highlight: Installation Type
Indoor/Outdoor
Product Highlight: Warranty
15 Year Limited on Heat Exchanger/ 5 Year on Parts/ 1 Year on Labor Warranty
Product Highlight: Temperature Range (F)
98°F to 120°F
Product Highlight: Energy Star Rated
Yes

Description

–

Rebates: 

You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you. Rinnai Rebate Center 


Note: Controller Cable accessory no longer comes with this unit, and must be purchased separately if required. Item can be found below in the Related Products section.


Note: For outdoor installations RXOVC Outdoor Vent Cap is required.


Rinnai MIVK-T-LW Water Heater Isolation Valve Kit is no longer provided and must be purchased separately.


With an enhanced combustion design, the Rinnai SENSEI Tankless Water Heater provides a better experience for both users and installers. Like all Rinnai Tankless Water Heaters, it's also vertically integrated. That means all key components are manufactured by Rinnai - to ensure Rinnai quality.


The SENSEI RX180iN condensing tankless water heater from Rinnai is only the size of a small suitcase, uses either Natural Gas or Propane, and can be installed indoors or outdoors using the Versa-Vent accessory. Rinnai SENSEI RX Series tankless water heaters last up to twice as long as tanks and have twice the warranty length. Plus, they save energy by heating water only when it is needed.


Features

  • Uniform Energy Factor (UEF): 0.96
  • 97% Thermal Efficiency
  • Warranty 15 yrs or 12K hours on Heat Exchanger/ 5 years on Parts/ 1 Year on Labor
  • 15,000 BTU/H (minimum)
  • 160,000 BTU/H (maximum)
  • NG AND LP Compatible 
  • Indoor AND Outdoor compatible with use of RX Series Outdoor Vent Cap RXOVC, purchased separately.


Specifications

  • Manufacturer Trade Model Number - U.S.: RX160iN
  • Product Depth: 11.4 inch / (290 mm)
  • Product Height: 30.1 inch / (765 mm)
  • Product Width: 18.5 inch / (470 mm)
  • Product Weight: 55 lb / (25 kg)
  • Gas Type: Natural Gas
  • Installation Type: Indoor
  • Recirculation Capable: Yes
  • Residential ENERGY STAR: Yes
  • Uniform Energy Factor (UEF): 0.98
  • Domestic Hot Water Flow Rate (Maximum): 10.0 GPM / (38 L/min)
  • Wi-Fi Capable: Yes
  • SCAQMD Approved: Ultra Low NOx

Specs

–
Installation Type:

Indoor/Outdoor

Fuel Type:

Propane

Natural Gas

Product Type:

Tankless Heater

Energy Factor:

0.95

Energy Star Rated:

Yes

BTU (Min):

15000

BTU (Max):

180000

Flow Range (GPM):

0.26 - 9.0

Temperature Range (F):

98°F to 120°F

Max Flow (GPM):

10

Height (Inches):

26.4"

Depth (Inches):

11.4"

Width (Inches):

18-1/2"

Warranty:

15 Year Limited on Heat Exchanger/ 5 Year on Parts/ 1 Year on Labor

Application:

Residential

Type:

Condensing

Flow Rate at 40F Temp Rise (GPM):

8.6

Flow Rate at 50F Temp Rise (GPM):

6.9

Flow Rate at 60F Temp Rise (GPM):

5.8

Flow Rate at 70F Temp Rise (GPM):

4.9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Installation Type
Fuel Type
Product Type
Energy Factor
Energy Star Rated
Indoor/Outdoor
Propane
Natural Gas
Tankless Heater
0.95
Yes
Outdoor Only
Natural Gas
Tankless Heater
0.91
Yes

You May Also Need

139 Replacement Parts

Screw, 109000179
SKU: 109000179
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

nice looking

We had a very old one before, so based on that comparison: This looks beautiful. However, it does make noise and it takes awhile to get the hot water, even 10-12 feet away.
customer
CA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy