Apply to be a TradeMaster!
Main product image of 008 Cast Iron Circulator, 1/25 HP
Magnifying glass
Hover image to zoom

008 Cast Iron Circulator, 1/25 HP

Brand:
Taco
SKU:
008-F6
Rating:
(26)
Q&A:
(2)
008 Cast Iron Circulator, 1/25 HP
Magnifying glass
Hover image to zoom
$228.79 each
In Stock
In Stock
Get 27 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged, Sweat Connection
Product Highlight: Max Flow (GPM)
14 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The Taco Model 008 Cartridge Circulator is designed for a wide range of residential and light commercial, higher-head water circulating applications. Available in cast iron or bronze construction-Bronze can be used in higher-head heat recovery, water source heat pumps, open-loop solar heat and domestic water recirculation systems. Unique, replaceable cartridge contains all of the moving parts so you can service it easily instead of replacing the entire unit. Compact, direct-drive, low-power consumption design is ideal for high efficiency jobs.

Performance Data
Flow Range: 0-14 GPM
Head Range: 0-16 Feet
Minimum Fluid Temperature: 40 degrees F (4 degrees C)
Maximum Fluid Temperature: 230 degrees F (110 degrees C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2" Flanged, 3/4" Sweat

Features
Standard High Capacity Output Compact Design
Quiet, Efficient Operation
Unique Replaceable Cartridge Design-Field Serviceable
Direct Drive-Low Power Consumption
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Universal Flange-to-Flange Dimensions
Cast Iron or Bronze Construction
Optional Sweat Connections

Typical Applications
Hydronic Heating
Radiant In-Floor/Panel Heating
Closed-Loop Solar Heating Systems

Replacement Parts List:
Casing O-Ring: 008-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 008-044RP

Specs

–
Material:

Cast Iron

Amperage:

0.79

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/25

Connection Type:

Flanged x Flanged

Sweat

Connection Size:

3/4"

1"

1-1/4"

1-1/2"

Flow Range (GPM):

0-14

Max Flow (GPM):

14

Head Range (ft.):

0-16

Max Head (Ft):

16

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
Type
Max Flow (GPM)
CURRENT ITEM
115V
Pump
14

You May Also Need

Taco Replacement Flange Gaskets (Pair) for Select 003-0011 Models
SKU: 007-007RP
Taco

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.85 out of 26 reviews
96% would recommend this product
4.85
out of 26 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
8%
3 star
4%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Upgraded a 007 Pump

I have three Taco 007 Cartridge Circulators in a radiant heat system. One circuit was just too long and didn't get much flow from the 007. The 008 is a direct replacement. It really improved the flow rate. The only difference with the 007 is the cartridge. I could have just swapped the 007 cartridge with a 008 cartridge and left the original 007 base, outer case an electrical components.
VS

Most Liked Negative Review

Works well but is noisy.

I wanted more flow in my circulating hot water baseboard heating system. A recently installed new furnace has a greater pressure drop than my 30 year old furnace resulting in lower flow rate and the slower heating of my house. So, I replaced my 007 pump with a 008 pump, which provided more flow. But unfortunately the new 008 pump produced a whining noise throughout the house when the pump is operating. TACO said "the 008 has a higher head capacity meaning it can push more water thru the same piping system, the caveat is it is usually associated with more noise due to higher head pressure". Bummer.
Showing 1-10 of 26 reviews

taco 008 series circ pump

used for a zone circulator pump on a radiant floor heating system having issues with one zpne not pulling with the oo7 pump so upgraded to the 008 and it took care of the issue they both have the same body length and connection allowing a straight transfer of pumps within about 15 mins of work. taco makes a great series of pumps
buddy
idaho
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Absolutely Phenomenal
Tim the Plumber
Mountain Home Idaho
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast and reasonable!

Supply house shipped it fast at a reasonable price. Great customer service!
Don
Walla Walla Washington
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Taco pumps

I have been using Taco pumps for over 50 years and they have always meet my needs
Carl
New york
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Back up pump...

This is a back up pump for my solar hot water system.
Lee
MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product works

This pump does a good job for me however the last one started to make a loud whining sound after about a year. The new one is now installed and working perfectly and quietly. Time will tell whether the noisiness comes back or not.
Esotericarl
Lake Arrowhead, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy this product again and use supply house again

Went right in replacement for my old one I took off that has been on there for 12 years on my outside wood stove. Great price and deliveried quickly and on time like it said,"Will continue to order from them again, first time customer and pleased with everything and even ordered back up because have 4 more of these pumps on stove. Thanks
Outside Mike
Rocky Mount, Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a great product

I really appreciated the worksheet that allowed me to plug in all the specs for the system I was building and then get the correct pump. The pump is quiet and very efficient. It gets cold here in Utah and my hydronic heating system in my garage is essential. I love how this pump allows me to get to a toasty 155 degree operating temp in the system that outputs lots of wonderful warm air.
James
Pleasant Grove, Utah
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what we needed!

Worked great! Thanks for helping us solve our problem.
Jim
Traphill, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Received as advertised with overnight shipping

Will purchase through SupplyHouse again without hesitation.
Chip
Colorado
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: currently using a wilo 4105032 star s 21f, would it be an easy change out to switch to this pump? mostly concerned with flange size and dimentions

Asked by backwoods engineer 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it would be an easy switch to change the pumps.

Was this review helpful to you?

Q: Does this circulator come with a set of flange gaskets?

Asked by Jack Burton 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Team

Yes, The pump does come with flange gaskets.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy